Item Comparison: CP3636, 3636P

Item

CP3636 - 34.2X34.2 PNTD STL PNL - Nvent Hoffman

CP3636
34.2X34.2 PNTD STL PNL

$315.54 Each

$315.54 (1 Each)

QTY:
Each
Add
3636P - Encl 34X34 Encl Panel - Eaton

3636P
Encl 34X34 Encl Panel

$338.44 Each

$338.44 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 1 4
Vendor Nvent Hoffman Eaton
Catalog Number CP3636 3636P
Manufacturer Number CP3636 3636P
Category Enclosure, Cabinet & Way Gener - Enclosure General Accessories Enclosure, Cabinet & Way Gener - Enclosure General Accessories
Classification Steel Junction Boxes Steel Junction Boxes
UNSPSC 39121324 - Electrical general purpose enclosure 39121321 - Electrical Box Hardware and Accessories
UPC/EAN/GTIN 00783510786700 00782051092721
Weight per package 40 (lbs/each) 32.94 (lbs/each)
Description CP3636 34.2X34.2 PNTD STL PNL
Concept Panel, Fits 36.00X36.00 Inch Enclosure, White, Mild Steel
3636P Encl 34X34 Encl Panel
Eaton B-Line Series Mounting Panels, Used With Premier Series Enclosures, 36" X 36" Panels
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $315.54 (Each) $338.44 (Each)
Carton/Reel $315.54 (1 Each) $338.44 (1 Each)
Standard Packaging/Reel $315.54 (1 Each) $338.44 (1 Each)
Material MILD STEEL 12 GAUGE STEEL
Color White White
Finish Powder Coated -
Height 34.2 -
Size fits 36.00x36.00 in 34.00 In Width X 34.00 In Height
Width 34.2 -
Description 34.2X34.2 PNTD STL PNL ENCL 34X34 ENCL PANEL
extra long description NVENT HOF CP3636 Panel 34.20x34.20 B-LINE 3636P PREMIER SERIES PNL 36X
Features Concept panels are taller and wider than corresponding NEMA-size panels. Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.
Long Description Concept Panel, fits 36.00x36.00 inch Enclosure, White, Mild Steel Eaton B-Line series mounting panels, Used with Premier Series enclosures, 36" X 36" panels
Product Type Panel 34.20X34.20 Fits 36.00X3 Premier Series PNL 36X36
Special Features - Used with Premier Series enclosures
dimensions - 34.0000 IN X 0.7500 IN X 34.0000 IN
Brand Nvent Hoffman EATON B-LINE SERIES
Manufacturers Part Number CP3636 3636P
Category Description STEEL JUNCTION BOXES STEEL JUNCTION BOXES
Type Painted Steel Premier series accessories
Application Controls and Drives; Arc Flash Safety; Power Distribution Commercial / Institutional Buildings / Structures - Power Distribution and ControlsUtility - Substations, Utility Transmission and DistributionInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Automation and MonitoringCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buil
standard - UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat