Item Comparison: CPL2AL, 21142000

Item

CPL2AL - 2" Aluminum Coupling - SPC

CPL2AL
2" Aluminum Coupling

$7.4223 Each

$371.12 (50 Each)

QTY:
Each
Add
21142000 - 2IN Aluminum Cond Coupling - Phoenix

21142000
2IN Aluminum Cond Coupling

$43.6686 Each

$43.67 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 112 0
Vendor SPC Phoenix
Catalog Number CPL2AL 21142000
Manufacturer Number N/A 21142000
Category Unassigned Elbows, CPLG, Nipples, Running - Aluminum
Classification Rigid Couplings Steel Emt Fittings
UNSPSC - 39131707 - Electrical conduit coupling
UPC/EAN/GTIN 88470000039 00782172011366
Weight per package 0.003 (lbs/each) 0.36 (lbs/each)
Description CPL2AL 2" Aluminum Coupling
21142000 2IN Aluminum Cond Coupling
Conduit Pipe 21142000 Phoenix Conduit Coupling, Trade Size: 2 In, 2.65 In Outside Diameter, 2-1/32 In Length, Flexibility: Rigid, Aluminum, Ul Listed, Csa Certified
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $7.42 (Each) $43.67 (Each)
Carton/Reel $7.42 (1 Each) $43.67 (1 Each)
Standard Packaging/Reel $371.12 (50 Each) $43.67 (1 Each)
Material - Aluminum
Length - 2.03125
Description 2" ALUMINUM COUPLING 2IN ALUMINUM COND COUPLING
Long Description - Conduit Pipe 21142000 Phoenix Conduit Coupling, Trade Size: 2 IN, 2.65 IN Outside Diameter, 2-1/32 IN Length, Flexibility: Rigid, Aluminum, UL Listed, CSA Certified
Product Type - 2 Cond CPLG Alum
Special Features - Made from 6063 alloy with a maximum Copper content of 0.1 PCT
outside diameter - 2.65 in
Brand - Conduit Pipe Products
Manufacturers Part Number - 21142000
sub brand - Phoenix
Category Description RIGID COUPLINGS STEEL EMT FITTINGS
Type - Conduit Coupling
Trade Size - 2 A
standard - UL Listed, CSA Certified
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat