Nacogdoches |
12 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appleton |
Catalog Number |
CPR23 |
NTCC100 |
Manufacturer Number |
CPR23 |
NTCC-100 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
UNSPSC |
39121311 - Electrical fittings
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00784564122230 |
00781381638302 |
Weight per package |
0.49 (lbs/each) |
0.57 (lbs/each) |
Description |
CPR23 1" Rigid Coupling Threadless
Threadless Coupling, 1 In Trade Size, CPR Model, Straight, 59 LB/100
|
NTCC100 1" Rigid Threadless Raintight Coupling
Coupling, Trade Size: 1 In, Outside Diameter: 1.88 In, Length: 2-1/2 In, Flexibility: Rigid and Imc, Material: Steel and Malleable Iron, Connection: Compression, Standard: Ul 514B, Ul File Number E11853, Nema FB-1, For Joining Lengths Of Steel Emt to Rigid Metal Conduit or Imc
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$25.75 (Each) |
$32.99 (Each) |
Carton/Reel |
$257.47 (10 Each) |
$824.84 (25 Each) |
Standard Packaging/Reel |
$257.47 (10 Each) |
$824.84 (25 Each) |
|
connection |
- |
Compression |
Material |
Malleable Iron |
Steel And Malleable Iron |
Shape |
Straight |
- |
|
|
Description |
1" RIGID COUPLING THREADLESS |
1" RIGID THREADLESS RAINTIGHT COUPLING |
extra long description |
MIDWEST CPR23 1 RGD CMP CPL |
APP NTCC-100 1 IN CPLG NO THRD RGD |
Features |
Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea |
- |
Long Description |
Threadless Coupling, 1 in Trade Size, CPR Model, Straight, 59 lb/100 |
Coupling, Trade Size: 1 IN, Outside Diameter: 1.88 IN, Length: 2-1/2 IN, Flexibility: Rigid And IMC, Material: Steel And Malleable Iron, Connection: Compression, Standard: UL 514B, UL File Number E11853, NEMA FB-1, For Joining Lengths Of Steel EMT To Rigid Metal Conduit Or IMC |
Product Type |
1 RGD CMP CPL |
1 In CPLG No THRD RGD Cond |
Short Description |
Threadless Coupling, 1 in, Malleable Iron |
- |
Special Features |
Concrete Tight;Threadless |
Threadless, Concretetight |
|
dimensions |
2.1900 IN X 2.0000 IN X 2.0000 IN |
- |
for use with |
Metallic Rigid and IMC Conduit |
- |
outside diameter |
- |
1.88 |
package quantity |
10 PK |
- |
Standards Met |
UL File No: E-19189;UL 514B;cUL Listed |
- |
|
|
Brand |
Cooper Crouse-Hinds |
Appleton |
Manufacturers Part Number |
CPR23 |
NTCC-100 |
Model |
CPR |
- |
|
Category Description |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Type |
Compression coupling |
COUPLING |
|
|
|
Application |
New Work in Poured Concrete;Maintenance, Repairs and Alterations;Connections at Panels and Boxes;New Altered or Damaged Stub-Ups;Applicable Locations Where Field Threading is Impractical or Undesirable |
For Joining Lengths Of Steel EMT To Rigid Metal Conduit Or IMC |
standard |
UL 514B, CUL |
UL 514B, UL File Number E11853, NEMA FB-1 |