Item Comparison: 8421, CPR4

Item

8421 - 1-1/4" Rigid Threadless Connector - T&B Ind Fitting

8421
1-1/4" Rigid Threadless Connector

$47.0564 Each

$235.28 (5 Each)

QTY:
Each
Add
CPR4 - 1-1/4" Rigid Connector Threadless - Eaton

CPR4
1-1/4" Rigid Connector Threadless

$26.543 Each

$265.43 (10 Each)

QTY:
Each
Add
Nacogdoches 0 6
All Stores 46 1,076
Vendor T&B Ind Fitting Eaton
Catalog Number 8421 CPR4
Manufacturer Number 8421 CPR4
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC 39121311 - Electrical fittings 39121311 - Electrical fittings
UPC/EAN/GTIN 00786210084213 00784564122049
Weight per package 0.735 (lbs/each) 0.22 (lbs/each)
Description 8421 1-1/4" Rigid Threadless Connector
1-1/4 Inch Threadless Connector, Malleable Iron For Use With Rigid/Imc Conduit
CPR4 1-1/4" Rigid Connector Threadless
Connector, 1-1/4 In Trade Size, CPR Model, Straight, Non-Insulated, 64 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $47.06 (Each) $26.54 (Each)
Carton/Reel $235.28 (5 Each) $265.43 (10 Each)
Standard Packaging/Reel $235.28 (5 Each) $265.43 (10 Each)
Material Malleable Iron Malleable Iron
Shape - Straight
Size 1-1/4 INCH 1-1/4 in
Construction - Concrete Tight
Description 1-1/4" RIGID THREADLESS CONNECTOR 1-1/4" RIGID CONNECTOR THREADLESS
extra long description ABB 8421 1-1/4 THDLESS CONNECTOR MIDWEST CPR4 1 1/4 RGD CMP CONN
Features - Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea
Long Description 1-1/4 Inch Threadless Connector, Malleable Iron for Use with Rigid/IMC Conduit Connector, 1-1/4 in Trade Size, CPR Model, Straight, Non-Insulated, 64 lb/100
Product Type 1-1/4 Thdless Connector 1 1/4 RGD CMP Conn
Short Description - Connector, 1-1/4 in, Malleable Iron
Special Features - Concrete Tight;Threadless
dimensions - 2.0000 IN X 2.3800 IN X 2.3800 IN
for use with - Metallic Rigid and IMC Conduit
Insulated/Non-Insulated - Non-Insulated
package quantity - 10 PK
Standards Met - UL File No: E-19189;UL 514B;cUL Listed
Made in USA - yes
Brand T&B Ind Fitting Cooper Crouse-Hinds
Manufacturers Part Number 8421 CPR4
Model - CPR
Category Description Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type Threadless Connector Compression Connector
Trade Size - 1-1/4 in
Weight - 64 lb/100
Application To Connect and Effectively Bond Threadless Rigid Metal Conduit/Intermediate Metal Conduit to a Box or Enclosure, or to Couple Ends of Threadless Conduit New Work in Poured Concrete;Maintenance, Repairs and Alterations;Connections at Panels and Boxes;New Altered or Damaged Stub-Ups;Applicable Locations Where Field Threading is Impractical or Undesirable
standard UL E23018, CSA UL 514B, CUL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat