Item Comparison: CPR5, NTC150

Item

CPR5 - 1-1/2" Rigid Connector Threadless - Eaton

CPR5
1-1/2" Rigid Connector Threadless

$36.7038 Each

$183.52 (5 Each)

QTY:
Each
Add
NTC150 - 1-1/2" Rigid Threadless Raintight Connector - Appleton

NTC150
1-1/2" Rigid Threadless Raintight Connector

$47.0334 Each

$470.33 (10 Each)

QTY:
Each
Add
Nacogdoches 9 0
All Stores 702 15
Vendor Eaton Appleton
Catalog Number CPR5 NTC150
Manufacturer Number CPR5 NTC-150
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC 39121311 - Electrical fittings 39121311 - Electrical fittings
UPC/EAN/GTIN 00784564122056 00781381637909
Weight per package 0.73 (lbs/each) 0.68 (lbs/each)
Description CPR5 1-1/2" Rigid Connector Threadless
Connector, 1-1/2 In Trade Size, CPR Model, Straight, Non-Insulated, 87 LB/100
NTC150 1-1/2" Rigid Threadless Raintight Connector
Compression Connector, Size: 1-1/2 In, Connection: Male Threaded X Compression, Material: Malleable Iron, Length: 2.01 In, Thread Length: 0.63 In, Diameter: 2.69 In, Standard: Ul 514B, Ul File Number E14814, Nema FB-1, For Use to Secure and Terminate Steel Emt to Knockouts and Concrete Tight Box
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $36.70 (Each) $47.03 (Each)
Carton/Reel $183.52 (5 Each) $94.07 (2 Each)
Standard Packaging/Reel $183.52 (5 Each) $470.33 (10 Each)
connection - Male Threaded X Compression
Material Malleable Iron Malleable Iron
Shape Straight -
Size 1-1/2 in 1-1/2
Construction Concrete Tight -
Description 1-1/2" RIGID CONNECTOR THREADLESS 1-1/2" RIGID THREADLESS RAINTIGHT CONNECTOR
extra long description MIDWEST CPR5 1 1/2 RGD CMP CONN APP NTC-150 1-1/2 IN CONN NO THRD R
Features Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea -
Long Description Connector, 1-1/2 in Trade Size, CPR Model, Straight, Non-Insulated, 87 lb/100 Compression Connector, Size: 1-1/2 IN, Connection: Male Threaded X Compression, Material: Malleable Iron, Length: 2.01 IN, Thread Length: 0.63 IN, Diameter: 2.69 IN, Standard: UL 514B, UL File Number E14814, NEMA FB-1, For Use To Secure And Terminate Steel EMT To Knockouts And Concrete Tight Box
Product Type 1 1/2 RGD CMP Conn 1-1/2 In Conn No THRD RGD Cond
Short Description Connector, 1-1/2 in, Malleable Iron -
Special Features Concrete Tight;Threadless Concretetight
dimensions 2.0600 IN X 2.6300 IN X 2.6300 IN -
for use with Metallic Rigid and IMC Conduit -
Insulated/Non-Insulated Non-Insulated -
package quantity 5 PK -
Standards Met UL File No: E-19189;UL 514B;cUL Listed -
Made in USA yes -
Brand Cooper Crouse-Hinds Appleton
Manufacturers Part Number CPR5 NTC-150
Model CPR -
Category Description Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type Compression Connector Compression Connector
Trade Size 1-1/2 in -
Weight 87 lb/100 -
Application New Work in Poured Concrete;Maintenance, Repairs and Alterations;Connections at Panels and Boxes;New Altered or Damaged Stub-Ups;Applicable Locations Where Field Threading is Impractical or Undesirable For Use To Secure And Terminate Steel EMT To Knockouts And Concrete Tight Box
standard UL 514B, CUL UL 514B, UL File Number E14814, NEMA FB-1
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat