Nacogdoches |
106 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Pass & Seymour |
Catalog Number |
CRB5362W |
BR20W |
Manufacturer Number |
CRB5362W |
BR20-W |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Commercial Receptacles
|
Residential Receptacles
|
UNSPSC |
39121406 - Electrical receptacles
|
-
|
UPC/EAN/GTIN |
00785007210231 |
078500762298 |
Weight per package |
0.205 (lbs/each) |
0.21 (lbs/each) |
Description |
CRB5362W 20A 125V Construct Duplex Recept W
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 1.322 In Length, 0.78 In Width, 3.281 In Height, Thermoplastic, White, Corrosion Resistant;Impact Resistant, 0.2100 LB
|
BR20W 20A Rec Comm BK & Side WR
Straight Blade Duplex Receptacle, Duplex; Corrosion Resistant, Impact Resistant; 5-20R; 2 Pole; 3 Wire; 125 V; 20 Ampere; Thermoplastic Body, Nylon Face; White; Back, Side Wiring; Commercial Grade; Approval Ul 498; Legrand Brand; BR Model
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.64 (Each) |
$0.00 (Each) |
Carton/Reel |
$46.42 (10 Each) |
$0.00 (10 Each) |
Standard Packaging/Reel |
$464.15 (100 Each) |
$0.00 (100 Each) |
|
amperage rating |
20 |
- |
connection |
Wire Ground |
- |
Current Rating |
20 A |
20 AMPERE |
Material |
Thermoplastic |
Thermoplastic (Back Body), Nylon (Face) |
Number of Wires |
3 |
3 in |
Poles |
2 |
2 |
Voltage Rating |
125 |
125 VAC |
Wire Size |
4 |
- |
|
|
Height |
3.281 in |
- |
Length |
1.322 in |
- |
Size |
3.3 in |
- |
Width |
0.78 in |
- |
|
Additional Information |
- |
Applicable Standard NEMA WD-1/WD-6; Overall Dimension 1.322 Inch W x 0.78 Inch D x 3.281 Inch H |
Commodity Description |
- |
RECEPTACLES & SURGE PROTECTORS |
Description |
20A 125V CONSTRUCT DUPLEX RECEPT W |
20A REC COMM BK & SIDE WR |
extra long description |
P&S CRB5362W 20A 125V CONSTRUCT DUP |
- |
Features |
Construction Spec Grade Duplex Receptacle, Back & Side Wire 20amp 125volt, White |
- |
Long Description |
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 1.322 in Length, 0.78 in Width, 3.281 in Height, ThermoPlastic, White, Corrosion Resistant;Impact Resistant, 0.2100 lb |
STRAIGHT BLADE DUPLEX RECEPTACLE, DUPLEX; CORROSION RESISTANT, IMPACT RESISTANT; 5-20R; 2 POLE; 3 WIRE; 125 V; 20 AMPERE; THERMOPLASTIC BODY, NYLON FACE; WHITE; BACK, SIDE WIRING; COMMERCIAL GRADE; APPROVAL UL 498; LEGRAND BRAND; BR MODEL |
Product Type |
Duplex Receptacle |
Duplex Receptacle |
Short Description |
20 A, 125 V, Duplex Receptacle, White, TR |
- |
Special Features |
Back & Side Wire;Plated Steel Strap |
- |
|
Compatible Wire Size |
#14 to #10 AWG |
- |
Connection Type |
Back and Side Wired |
- |
Grade |
- |
COMMERCIAL, SPECIFICATION |
Ground Type |
- |
AUTOMATIC GROUNDING |
Mounting Type |
Wall Mount |
- |
package quantity |
10 CT;100 PK |
- |
Receptacle Type |
Duplex |
- |
Resistance Properties |
Corrosion Resistant;Impact Resistant |
- |
Standards Met |
UL 498;C22.2 No. 42;RoHS Compliant;CSA Certified;Federal Specifications |
- |
Wiring |
- |
BACK, SIDE |
|
Brand |
Pass & Seymour/Legrand |
Pass & Seymour |
Manufacturers Part Number |
CRB5362-W |
BR20-W |
|
Category Description |
Commercial receptacles |
Residential receptacles |
Type |
Straight Blade Receptacle |
DUPLEX |
|
Manufacturer Status |
- |
Non-Stock |
Status |
- |
Inactive |
|
|
Application |
Residential;Commercial |
- |
Approval |
- |
UL 498, CSA C22.2 |
Configuration |
- |
5-20R |
Mounting |
WALL |
- |
nema rating |
5-20R |
- |
standard |
UL 498 |
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
Call nearest store for Item Price
|