Item Comparison: 03262, CRC03262

Item

03262 - SP-350 Corrosion Inhibitor Heavyduty - CRC

03262
SP-350 Corrosion Inhibitor Heavyduty

$17.12 Each

$205.44 (12 Each)

QTY:
Each
Add
CRC03262 - 16 Oz SP-350 Corrosion Inhibitor - Selecta Products

CRC03262
16 Oz SP-350 Corrosion Inhibitor

$21.40 Each

$256.80 (12 Each)

QTY:
Each
Add
Nacogdoches 5 0
All Stores 21 10
Vendor CRC Selecta Products
Catalog Number 03262 CRC03262
Manufacturer Number 03262 CRC-03262
Category Tools - Paint, Chemicals, Etc. Unassigned
Classification Cleaning Aerosols
UNSPSC 15121802 - Anti corrosion lubricant -
UPC/EAN/GTIN 00078254032627 078254032627
Weight per package 0.83 (lbs/each) 0.6875 (lbs/each)
Description 03262 SP-350 Corrosion Inhibitor Heavyduty
Superior Lubrication and Corrosion Protection For Metal Parts and Assemblies That Are Stored Indoors. Protection Lasts Up to 2 Years. Promotes Easy Start-Up Of Stored Equipment. 11 WT Oz Aerosol
CRC03262 16 Oz SP-350 Corrosion Inhibitor
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $17.12 (Each) $21.40 (Each)
Carton/Reel $17.12 (1 Each) $21.40 (1 Each)
Standard Packaging/Reel $205.44 (12 Each) $256.80 (12 Each)
Color Brown -
Size 16 -
Description SP-350 CORROSION INHIBITOR HEAVYDUTY 16 OZ SP-350 CORROSION INHIBITOR
extra long description CRC 03262 SP-350 Corrosion Inhibito -
Long Description Superior lubrication and corrosion protection for metal parts and assemblies that are stored indoors. Protection lasts up to 2 years. Promotes easy start-up of stored equipment. 11 Wt Oz Aerosol -
Product Type SP-350 Corrosion Inhibitor 11 WT Oz -
Special Features Protects Equipment in Shipment, Storage and in Process for up to 2 Years indoors -
Base Petroleum -
coverage 2000 Sq Ft -
flammability Flammable -
Flash Point 144 -
odor Petroleum Solvent -
specific gravity 0.853 -
Brand CRC Selecta Products
Manufacturers Part Number 03262 CRC-03262
Category Description CLEANING AEROSOLS
Type Heavy Duty Corrosion Inhibitor -
Application Precision machine surfaces, & is a protective coating for assemblies in storage or in shipment, start-up lubricant for stored machinery. -
standard RoHS Compliant, NSF H2 Registered -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat