Nacogdoches |
23 |
23 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Legrand-Pass & Seymour |
Catalog Number |
CS20AC3I |
CS320I |
Manufacturer Number |
CS20AC3I |
CS20AC3I |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Classification |
Commercial Switches
|
Commercial Switches
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00785007126532 |
00785007126532 |
Weight per package |
0.182 (lbs/each) |
0.15 (lbs/each) |
Description |
CS20AC3I 20A 120/277VAC S Wire Comm 3W SW I
Toggle Switch, 3 Poles, 3 Ways, 20 A, 120/277 V Ac, Nylon Material, Silver Cadmium Oxide Contact Material, Ivory, Grounding Connection, Wall Mount, 1.320 (L) X 1.073 (W) X 3.281 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.18 LB
|
CS320I 20A 120/277VAC S Wire Comm 3W SW I
Commercial 3WAY Switch, Side Wire, 20AMP 120/277VOLT, Ivory.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.85 (Each) |
$7.85 (Each) |
Carton/Reel |
$78.46 (10 Each) |
$7.85 (1 Each) |
Standard Packaging/Reel |
$392.31 (50 Each) |
$78.46 (10 Each) |
|
amperage rating |
20 |
20 |
Current Rating |
20 A |
- |
insulation |
False |
False |
Material |
Nylon |
- |
Poles |
3 |
3 |
Voltage Rating |
120/277 V ac |
120/277 |
|
Color |
Ivory |
- |
Contact Material |
Silver Cadmium Oxide |
- |
|
|
Description |
20A 120/277VAC S WIRE COMM 3W SW I |
- |
extra long description |
P&S CS20AC3I 20A 120/277VAC S WIRE |
P&S CS20AC3I 20A 120/277VAC S WIRE |
Features |
Commercial 3way Switch, Side Wire, 20amp 120/277volt, Ivory. |
- |
Long Description |
Toggle Switch, 3 Poles, 3 Ways, 20 A, 120/277 V ac, Nylon Material, Silver Cadmium Oxide Contact Material, Ivory, Grounding Connection, Wall Mount, 1.320 (L) x 1.073 (W) x 3.281 (H) in, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.18 lb |
Commercial 3way Switch, Side Wire, 20amp 120/277volt, Ivory. |
Product Type |
20A 120/277VAC S Wire Comm 3W SW I |
20A 120/277VAC S Wire Comm 3W SW I |
Short Description |
20 A, 120/277 VAC, Toggle Switch, Ivory, 1 Pole, 4 Ways, Commercial |
- |
Special Features |
Side Wire;Locking Support;Heavy Duty Toggle |
Side wire, locking support, heavy duty toggle |
|
action |
Three pole |
Three pole |
actuator type |
Toggle |
- |
Connection Type |
Grounding |
- |
Contact Rating |
20Amp, 120/277Vac |
20Amp, 120/277Vac |
dimensions |
1.320 (L) x 1.073 (W) x 3.281 (H) in |
- |
Maximum Operating Temperature |
+115 °c |
- |
media |
Yes |
Yes |
Minimum Operating Temperature |
-40 °C |
- |
Mounting Type |
Wall Mount |
- |
Number of Ways |
3 |
- |
package quantity |
1 ct |
- |
Standards Met |
RoHS Compliant;UL Listed File Number E140597;UL20;Federal Specification WS896;cULus Listed File Number LR17446;CSA-C22.2 No. 111 |
- |
Switch Type |
Toggle switch |
Toggle switch |
|
Brand |
Pass & Seymour/Legrand |
Pass & Seymour |
Manufacturers Part Number |
CS20AC3-I |
CS20AC3I |
|
Category Description |
Commercial switches |
Commercial switches |
Type |
TOGGLE SWITCH |
TOGGLE SWITCH |
|
|
|
Application |
Commercial |
Commercial |
Enclosure |
Nylon |
Nylon |
Mounting |
WALL |
WALL |
nema rating |
NEMA WD-1;NEMA WD-6 |
- |
standard |
UL 498/20 |
UL 498/20 |