Item Comparison: CS320V, CS20AC3I

Item

CS320V - Switch Toggle 3WAY 20A 120/277V Swire Iv - Eaton

CS320V
Switch Toggle 3WAY 20A 120/277V Swire Iv

$8.00 Each

$800.00 (100 Each)

QTY:
Each
Add
CS20AC3I - 20A 120/277VAC S Wire Comm 3W SW I - Legrand-Pass & Seymour

CS20AC3I
20A 120/277VAC S Wire Comm 3W SW I

$7.8462 Each

$392.31 (50 Each)

QTY:
Each
Add
Nacogdoches 0 23
All Stores 1,481 979
Vendor Eaton Legrand-Pass & Seymour
Catalog Number CS320V CS20AC3I
Manufacturer Number CS320V CS20AC3I
Category Gen Purpose Wiring Devices - Gen Purpose Switches Gen Purpose Wiring Devices - Gen Purpose Switches
Classification Commercial Switches Commercial Switches
UNSPSC N/A N/A
UPC/EAN/GTIN 00032664488580 00785007126532
Weight per package 0.138 (lbs/each) 0.182 (lbs/each)
Description CS320V Switch Toggle 3WAY 20A 120/277V Swire Iv
Toggle Switch, 1 Pole, 3 Ways, 20 A, 120/277 V Ac, Nylon (Toggle);PVC (Housing) Material, Silver Alloy Contact Material, Ivory, Screw Connection, Screw Mount, 1.30 (L) X 0.920 (W) X 4.20 (H) In, -40 °C Operating Temperature, +65 °C Operating Temperature, 0.16 LB
CS20AC3I 20A 120/277VAC S Wire Comm 3W SW I
Toggle Switch, 3 Poles, 3 Ways, 20 A, 120/277 V Ac, Nylon Material, Silver Cadmium Oxide Contact Material, Ivory, Grounding Connection, Wall Mount, 1.320 (L) X 1.073 (W) X 3.281 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.18 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $8.00 (Each) $7.85 (Each)
Carton/Reel $80.00 (10 Each) $78.46 (10 Each)
Standard Packaging/Reel $800.00 (100 Each) $392.31 (50 Each)
amperage rating 20 20
Current Rating 20 A 20 A
insulation - False
Material Nylon (Toggle);PVC (Housing) Nylon
Poles 1 3
Voltage Rating 120/277 V ac 120/277 V ac
Color Ivory Ivory
Contact Material Silver Alloy Silver Cadmium Oxide
Size - 3.3 in
Description SWITCH TOGGLE 3WAY 20A 120/277V SWIRE IV 20A 120/277VAC S WIRE COMM 3W SW I
extra long description EWD CS320V Switch Toggle 3Way 20A 1 P&S CS20AC3I 20A 120/277VAC S WIRE
Features Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments. Commercial 3way Switch, Side Wire, 20amp 120/277volt, Ivory.
Long Description Toggle Switch, 1 Pole, 3 Ways, 20 A, 120/277 V ac, Nylon (Toggle);PVC (Housing) Material, Silver Alloy Contact Material, Ivory, Screw Connection, Screw Mount, 1.30 (L) x 0.920 (W) x 4.20 (H) in, -40 °C Operating Temperature, +65 °C Operating Temperature, 0.16 lb Toggle Switch, 3 Poles, 3 Ways, 20 A, 120/277 V ac, Nylon Material, Silver Cadmium Oxide Contact Material, Ivory, Grounding Connection, Wall Mount, 1.320 (L) x 1.073 (W) x 3.281 (H) in, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.18 lb
Product Type Switch Toggle 3WAY 20A 120/277V Swire Iv 20A 120/277VAC S Wire Comm 3W SW I
Short Description 20 A, 120/277 VAC, Toggle Switch, Ivory, 1 Pole, 3 Ways, Commercial 20 A, 120/277 VAC, Toggle Switch, Ivory, 1 Pole, 4 Ways, Commercial
Special Features Wiring Type Side Wire;Tri-Combo Head Mounting and Terminal Screws Ease Installation Side Wire;Locking Support;Heavy Duty Toggle
action - Three pole
actuator type Toggle Toggle
Connection Type Screw Grounding
Contact Rating - 20Amp, 120/277Vac
dimensions 1.30 (L) x 0.920 (W) x 4.20 (H) in 1.320 (L) x 1.073 (W) x 3.281 (H) in
Maximum Operating Temperature +65 °C +115 °c
media - Yes
Minimum Operating Temperature -40 °C -40 °C
Mounting Type Screw Mount Wall Mount
Number of Ways 3 3
package quantity 10 CT;100 PK 1 ct
Standards Met cULus Listed to UL 20, File no. E18704;UL Verified to Federal Spec WC-896G;File No. 111;NOM Certified RoHS Compliant;UL Listed File Number E140597;UL20;Federal Specification WS896;cULus Listed File Number LR17446;CSA-C22.2 No. 111
Switch Type - Toggle switch
Made in USA yes -
Brand Eaton Wiring Devices Pass & Seymour/Legrand
Manufacturers Part Number CS320V CS20AC3-I
Category Description Commercial switches Commercial switches
Type Commercial grade toggle switch TOGGLE SWITCH
Weight 0.16 lb 0.18 lb
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other Commercial
Enclosure - Nylon
Mounting - WALL
nema rating - NEMA WD-1;NEMA WD-6
standard Federal Specification Classification 6241 05,cULus Listed,NOM UL 498/20
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat