Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
CS8164EX |
CS8164 |
Manufacturer Number |
CS8164EX |
CS8164 |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Industrial Cord Connectors
|
Industrial Cord Connectors
|
UNSPSC |
39121403 - Locking plug
|
39121403 - Locking plug
|
UPC/EAN/GTIN |
00032664663895 |
00785007816402 |
Weight per package |
10 (lbs/each) |
0.732 (lbs/each) |
Description |
CS8164EX Conn 50A 480V 3PH 3P4W H/L Nylon BK
Eaton Locking Connector, #10-6 Awg, 50A, Industrial, 480V, Back Wiring, Black, Red, Non-Nema, Three-Pole, Four-Wire, Nylon, 0.44 to 1.06 In, California Standard
|
CS8164 Conn Ca Styl 50A 3PH 480V T/L
Locking Device Turnlock Connector, 50 A, 480 V, 3 Poles, 4 Wires, Black/White, Thermoplastic, 2.29 In Diameter, 3.90 In Length, 0 to #18 Awg Wire Size, Corrosion Resistant, 0.73 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$135.83 (Each) |
$114.72 (Each) |
Carton/Reel |
$135.83 (1 Each) |
$114.72 (1 Each) |
Standard Packaging/Reel |
$1,358.30 (10 Each) |
$1,147.20 (10 Each) |
|
amperage rating |
- |
50 |
Current Rating |
- |
50 A |
Material |
- |
Thermoplastic |
Number of Wires |
- |
4 |
Phase |
- |
3 |
Poles |
- |
3 |
Voltage Rating |
- |
480 |
Wire Size |
- |
0 to #18 AWG |
|
Diameter |
- |
2.29 in |
Length |
- |
3.90 in |
Size |
- |
4" |
|
Description |
CONN 50A 480V 3PH 3P4W H/L NYLON BK |
CONN CA STYL 50A 3PH 480V T/L |
extra long description |
EWD CS8164EX Conn 50A 480V 3PH 3P4W |
P&S CS8164 CONN CA STYL 50A 3PH 480 |
Features |
Eaton's Arrow Hart 50A locking devices unique pro grip design allows for quick and easy termination and assembly, saving valuable time on the job site. Superior design combined with rugged materials make these devices ideal for temporary power applications. |
Connector California Standard Style 50amp 3phase 480volt Turnlok |
Long Description |
Eaton locking connector, #10-6 AWG, 50A, Industrial, 480V, Back wiring, Black, red, Non-NEMA, Three-pole, Four-wire, Nylon, 0.44 to 1.06 in, California standard |
Locking Device Turnlock Connector, 50 A, 480 V, 3 Poles, 4 Wires, Black/White, ThermoPlastic, 2.29 in Diameter, 3.90 in Length, 0 to #18 AWG Wire Size, Corrosion Resistant, 0.73 lb |
Product Type |
Conn 50A 480V 3PH 3P4W H/L Nylon BK |
Conn Ca Styl 50A 3PH 480V T/L |
Short Description |
- |
50 A, 480 V, Locking Device Turnlock Connector, Black/White |
Special Features |
Industrial grd high current plugs & conn |
Time-Tested Design;3 Phase |
|
dimensions |
6.9400 IN X 3.6100 IN X 3.3800 IN |
- |
media |
Yes |
- |
package quantity |
- |
1 CT;10 PK |
Resistance Properties |
- |
Corrosion Resistant |
Standards Met |
- |
RoHS Compliant;UL 498;CSA Certified;UL Listed |
|
Brand |
COOPER WIRING DEVICES |
Pass & Seymour/Legrand |
Manufacturers Part Number |
CS8164EX |
CS8164 |
|
Category Description |
Industrial cord connectors |
Industrial cord connectors |
Type |
Pro grip California standard |
California Style Turnlock Connector |
|
|
Application |
Ind Facilities & Factories - Facility - Other |
Industrial |
standard |
cULus Listed,CSA certified |
UL 498 |