Nacogdoches |
9 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
CS8169 |
CS8169 |
Manufacturer Number |
CS8169 |
CS8169 |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Industrial Cord Connectors
|
Industrial Cord Connectors
|
UNSPSC |
39121403 - Locking plug
|
39121403 - Locking plug
|
UPC/EAN/GTIN |
00785007816907 |
00040893679686 |
Weight per package |
0.5925 (lbs/each) |
10 (lbs/each) |
Description |
CS8169 Rec Ca Styl 50A 3PH 480V T/L
Receptacle, 50 A, 480 V Ac, 3 Poles, 4 Wires, #18 to #0 Awg Compatible Wire Size, 1.08 In Length, 1.98 In (Dia.) Width, 3.28 In Height, Thermoplastic, Black, Corrosion Resistant, 0.5900 LB
|
CS8169 Recp Single 50A 480V 3PH 3P4W H/L BK
Eaton Locking Receptacle, #10-6 Awg, 50A, Industrial, 480V, Back Wiring, Black, Single, Non-Nema, Three-Pole, Four-Wire, Nylon, California Standard
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$80.88 (Each) |
$80.45 (Each) |
Carton/Reel |
$80.88 (1 Each) |
$80.45 (1 Each) |
Standard Packaging/Reel |
$808.83 (10 Each) |
$804.50 (10 Each) |
|
amperage rating |
50 |
- |
Current Rating |
50 A |
- |
Material |
Thermoplastic |
- |
Number of Wires |
4 |
- |
Phase |
3 |
- |
Poles |
3 |
- |
Voltage Rating |
480 V ac |
- |
Wire Size |
0-18 |
- |
|
Height |
3.28 in |
- |
Length |
1.08 in |
- |
Size |
3.3" |
- |
Width |
1.98 in (Dia.) |
- |
|
Description |
REC CA STYL 50A 3PH 480V T/L |
RECP SINGLE 50A 480V 3PH 3P4W H/L BK |
extra long description |
P&S CS8169 REC CA STYL 50A 3PH 480V |
EWD CS8169 Recp Single 50A 480V 3PH |
Features |
Receptacle California Standard Style 50amp 3phase 480volt Turnlok |
Eaton's Arrow Hart 50A locking devices unique pro grip design allows for quick and easy termination and assembly, saving valuable time on the job site. Superior design combined with rugged materials make these devices ideal for temporary power applications. |
Long Description |
Receptacle, 50 A, 480 V ac, 3 Poles, 4 Wires, #18 to #0 AWG Compatible Wire Size, 1.08 in Length, 1.98 in (Dia.) Width, 3.28 in Height, ThermoPlastic, Black, Corrosion Resistant, 0.5900 lb |
Eaton locking receptacle, #10-6 AWG, 50A, Industrial, 480V, Back wiring, Black, Single, Non-NEMA, Three-pole, Four-wire, Nylon, California standard |
Product Type |
Rec Ca Styl 50A 3PH 480V T/L |
Recp Single 50A 480V 3PH 3P4W H/L BK |
Short Description |
50 A, 480 VAC, Receptacle, Black |
- |
Special Features |
Turnlock Locking Device |
Industrial grd high current plugs & conn |
|
Compatible Wire Size |
#18 to #0 AWG |
- |
dimensions |
- |
6.2500 IN X 3.0000 IN X 3.2500 IN |
media |
- |
Yes |
package quantity |
1 CT;10 PK |
- |
Receptacle Type |
Turnlock |
- |
Resistance Properties |
Corrosion Resistant |
- |
Standards Met |
UL 498;RoHS Compliant;CSA Certified |
- |
|
Brand |
Pass & Seymour/Legrand |
COOPER WIRING DEVICES |
Manufacturers Part Number |
CS8169 |
CS8169 |
|
Category Description |
Industrial cord connectors |
Industrial cord connectors |
Type |
California Style Turnlock Receptacle |
California standard |
|
|
Application |
Industrial |
Ind Facilities & Factories - Facility - Other |
standard |
UL 498 |
cULus Listed,CSA certified,UL Listed |