Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
CS8264EX |
CS8264 |
Manufacturer Number |
CS8264EX |
CS8264 |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Industrial Cord Connectors
|
Miscellaneous Residential Devices
|
UNSPSC |
39121403 - Locking plug
|
39121403 - Locking plug
|
UPC/EAN/GTIN |
00032664663918 |
00785007826401 |
Weight per package |
10 (lbs/each) |
0.6965 (lbs/each) |
Description |
CS8264EX Conn 50A 250V 2P3W H/L Nylon BK
Eaton Locking Connector, #10-6 Awg, 50A, Industrial, 250V, Back Wiring, Black, Red, Non-Nema, Two-Pole, Three-Wire, Nylon, 0.44 to 1.06 In, California Standard
|
CS8264 Conn Ca Styl 50A250V T/L
Connector California Standard Style 50AMP 250VOLT Turnlok
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$119.90 (Each) |
$107.91 (Each) |
Carton/Reel |
$119.90 (1 Each) |
$107.91 (1 Each) |
Standard Packaging/Reel |
$1,199.00 (10 Each) |
$1,079.10 (10 Each) |
|
amperage rating |
- |
50 |
Number of Wires |
- |
4 |
Phase |
- |
3 |
Poles |
- |
3 |
Voltage Rating |
- |
250 |
Wire Size |
- |
0-18 |
|
|
Description |
CONN 50A 250V 2P3W H/L NYLON BK |
CONN CA STYL 50A250V T/L |
extra long description |
EWD CS8264EX Conn 50A 250V 2P3W H/L |
P&S CS8264 CONN CA STYL 50A250V T/L |
Features |
Eaton's Arrow Hart 50A locking devices unique pro grip design allows for quick and easy termination and assembly, saving valuable time on the job site. Superior design combined with rugged materials make these devices ideal for temporary power applications. |
- |
Long Description |
Eaton locking connector, #10-6 AWG, 50A, Industrial, 250V, Back wiring, Black, red, Non-NEMA, Two-pole, Three-wire, Nylon, 0.44 to 1.06 in, California standard |
Connector California Standard Style 50amp 250volt Turnlok |
Product Type |
Conn 50A 250V 2P3W H/L Nylon BK |
Conn Ca Styl 50A250V T/L |
Special Features |
Industrial grd high current plugs & conn |
Corrosion resistant turnlock locking device |
|
dimensions |
6.9400 IN X 3.6100 IN X 3.3800 IN |
- |
media |
Yes |
- |
|
Brand |
COOPER WIRING DEVICES |
Pass and Seymour |
Manufacturers Part Number |
CS8264EX |
CS8264 |
|
Category Description |
Industrial cord connectors |
Miscellaneous residential devices |
Type |
Pro grip California standard |
California Style Turnlock Connector |
|
Application |
Ind Facilities & Factories - Facility - Other |
Industrial |
standard |
cULus Listed,CSA certified,RoHS Compliant |
UL 498 |