Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
CSB20AC2I |
CSB220V |
Manufacturer Number |
CSB20AC2I |
CSB220V |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Classification |
Industrial Receptacles
|
Commercial Switches
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00785007126174 |
00032664559099 |
Weight per package |
0.1872 (lbs/each) |
0.168 (lbs/each) |
Description |
CSB20AC2I 20A 120/277VAC B+S Wire Comm DP SW I
Toggle Switch, 2 Poles, 20 A, 120/277 V Ac, Nylon Material, Silver Cadmium Oxide Contact Material, Ivory, Grounding Connection, Wall Mount, 1.320 (L) X 1.073 (W) X 3.281 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.19 LB
|
CSB220V Switch Toggle DP 20A 120/277V B/Swire Iv
Eaton Commercial Grade Toggle Switch, #14-10 Awg, 20A, Commercial, Flush, 120/277V, Back and Side, Screw, Ivory, Load Type: Motor Control, Fan, Led, Incandescent, Elv, MLV, CFL, Flourescent, Halogen, Double-Pole, Dual-Pole, Brass, PVC
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.31 (Each) |
$23.28 (Each) |
Carton/Reel |
$93.10 (10 Each) |
$23.28 (1 Each) |
Standard Packaging/Reel |
$465.52 (50 Each) |
$1,164.00 (50 Each) |
|
amperage rating |
20 |
20 |
Current Rating |
20 A |
- |
insulation |
False |
- |
Material |
Nylon |
PVC |
Poles |
2 |
2 |
Voltage Rating |
120/277 V ac |
120/277 V |
|
Color |
Ivory |
- |
Contact Material |
Silver Cadmium Oxide |
- |
|
|
Description |
20A 120/277VAC B+S WIRE COMM DP SW I |
SWITCH TOGGLE DP 20A 120/277V B/SWIRE IV |
extra long description |
P&S CSB20AC2I 20A 120/277VAC B+S WI |
EWD CSB220V Switch Toggle DP 20A 12 |
Features |
Construction 2pole Switch, Back & Side Wire, 20amp 120/277volt, Ivory. |
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments. |
Long Description |
Toggle Switch, 2 Poles, 20 A, 120/277 V ac, Nylon Material, Silver Cadmium Oxide Contact Material, Ivory, Grounding Connection, Wall Mount, 1.320 (L) x 1.073 (W) x 3.281 (H) in, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.19 lb |
Eaton commercial grade toggle switch, #14-10 AWG, 20A, Commercial, Flush, 120/277V, Back and side, Screw, Ivory, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Double-Pole, Dual-pole, Brass, PVC |
Product Type |
Toggle Switch |
Switch Toggle DP 20A 120/277V B/Swire Iv |
Short Description |
20 A, 120/277 VAC, Toggle Switch, Ivory, 1 Pole, 4 Ways, Commercial |
- |
Special Features |
Back & Side Wire;Locking Support;Heavy Duty Toggle |
Commercial Grade |
|
action |
Double pole |
- |
actuator type |
Toggle |
- |
Connection Type |
Grounding |
- |
Contact Rating |
20Amp, 120/277Vac |
- |
dimensions |
1.320 (L) x 1.073 (W) x 3.281 (H) in |
1.3000 IN X 0.9020 IN X 4.2000 IN |
Maximum Operating Temperature |
+115 °c |
- |
Minimum Operating Temperature |
-40 °C |
- |
Mounting Type |
Wall Mount |
- |
package quantity |
1 ct |
- |
Standards Met |
RoHS Compliant;UL Listed File Number E140597;UL20;Federal Specification WS896;cULus Listed File Number LR17446;CSA-C22.2 No. 111 |
- |
Switch Type |
Toggle switch |
- |
|
Brand |
Pass & Seymour/Legrand |
COOPER WIRING DEVICES |
Manufacturers Part Number |
CSB20AC2-I |
CSB220V |
|
Category Description |
Industrial receptacles |
Commercial switches |
Type |
TOGGLE SWITCH |
Commercial grade toggle switch |
|
|
Application |
Commercial;Residential |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Enclosure |
Nylon |
- |
Mounting |
WALL |
- |
nema rating |
NEMA WD-1;NEMA WD-6 |
- |
standard |
UL 498/20 |
cULus Listed,NOM |