Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Legrand-Pass & Seymour |
Catalog Number |
CSB20AC2W |
PS20AC2W |
Manufacturer Number |
CSB20AC2W |
PS20AC2W |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Classification |
Industrial Receptacles
|
Miscellaneous Residential Devices
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00785007126198 |
00785007195354 |
Weight per package |
0.1872 (lbs/each) |
0.2236 (lbs/each) |
Description |
CSB20AC2W 20A 120/277VAC B+S Wire Comm DP SW W
Toggle Switch, 2 Poles, 20 A, 120/277 V Ac, Nylon Material, Silver Cadmium Oxide Contact Material, White, Grounding Connection, Wall Mount, 1.320 (L) X 1.073 (W) X 3.281 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.19 LB
|
PS20AC2W 20A 120/277VAC B+S Wire DP SW W
2-Pole Toggle Switch, Back and Side-Wire, 20A 120/277V
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.29 (Each) |
$31.28 (Each) |
Carton/Reel |
$92.90 (10 Each) |
$31.28 (1 Each) |
Standard Packaging/Reel |
$464.50 (50 Each) |
$1,563.86 (50 Each) |
|
amperage rating |
20 |
20 |
Current Rating |
20 A |
- |
insulation |
False |
False |
Material |
Nylon |
- |
Poles |
Double Pole |
Double Pole |
Voltage Rating |
120/277 V ac |
120/277 |
|
Color |
White |
- |
Contact Material |
Silver Cadmium Oxide |
- |
|
|
Description |
20A 120/277VAC B+S WIRE COMM DP SW W |
20A 120/277VAC B+S WIRE DP SW W |
extra long description |
P&S CSB20AC2W 20A 120/277VAC B+S WI |
P&S PS20AC2W 20A 120/277VAC B+S WIR |
Features |
Construction 2pole Switch, Back & Side Wire, 20amp 120/277volt, White. |
- |
Long Description |
Toggle Switch, 2 Poles, 20 A, 120/277 V ac, Nylon Material, Silver Cadmium Oxide Contact Material, White, Grounding Connection, Wall Mount, 1.320 (L) x 1.073 (W) x 3.281 (H) in, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.19 lb |
2-Pole Toggle Switch, Back and Side-Wire, 20A 120/277V |
Product Type |
20A 120/277VAC B+S Wire Comm DP SW W |
20A 120/277VAC B+S Wire DP SW W |
Short Description |
20 A, 120/277 VAC, Toggle Switch, White, 4 Poles, 4 Ways, B&S Wire |
- |
Special Features |
Back & Side Wire;Locking Support;Heavy Duty Toggle |
Back & side wire, locking support, heavy duty toggle |
|
action |
Double pole |
Double pole |
actuator type |
Toggle |
- |
Connection Type |
Grounding |
- |
Contact Rating |
20Amp, 120/277Vac |
20Amp, 120/277Vac |
dimensions |
1.320 (L) x 1.073 (W) x 3.281 (H) in |
- |
Maximum Operating Temperature |
+115 °c |
- |
Minimum Operating Temperature |
-40 °C |
- |
Mounting Type |
Wall Mount |
- |
package quantity |
10 CT;50 PK |
- |
Standards Met |
RoHS Compliant;UL Listed File Number E140597;UL20;Federal Specification WS896;cULus Listed File Number LR17446;CSA-C22.2 No. 111 |
- |
Switch Type |
Toggle |
Toggle |
Voltage |
120.0 V |
120.0 V |
|
Brand |
Pass and Seymour |
Pass and Seymour |
Manufacturers Part Number |
CSB20AC2-W |
PS20AC2W |
|
Category Description |
Industrial receptacles |
Miscellaneous residential devices |
Type |
TOGGLE SWITCH |
TOGGLE SWITCH |
|
|
|
Application |
Commercial;Residential |
Industrial Spec Grade |
Enclosure |
Nylon |
Nylon |
Mounting |
WALL |
WALL |
nema rating |
NEMA WD-1;NEMA WD-6 |
- |
standard |
FEDSPEC, CULUS, UL 498/20 |
CULUS, FEDSPEC, UL 498/20 |
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
Call nearest store for Item Price
|