Nacogdoches |
21 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
CSB20AC3I |
CSB320V |
Manufacturer Number |
CSB20AC3I |
CSB320V |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Classification |
Industrial Receptacles
|
Commercial Switches
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00785007126273 |
00032664559136 |
Weight per package |
0.1893 (lbs/each) |
0.125 (lbs/each) |
Description |
CSB20AC3I 20A 120/277VAC B+S Wire Comm 3W SW I
Construction 3WAY Switch, Back and, Side Wire, 20AMP 120/277VOLT, Ivory.
|
CSB320V Switch Tog 3WAY 20A 120/277V B/Swire Iv
Eaton Commercial Grade Toggle Switch, #14-10 Awg, 20A, Commercial, Wall, 120/277V, Back and Side, Screw, Ivory, Three-Way, Brass, Terminals: 0.031 In
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$12.15 (Each) |
$9.13 (Each) |
Carton/Reel |
$121.50 (10 Each) |
$9.13 (1 Each) |
Standard Packaging/Reel |
$607.50 (50 Each) |
$456.50 (50 Each) |
|
amperage rating |
20 |
20 |
insulation |
False |
- |
Material |
- |
PVC |
Poles |
3 |
1 |
Voltage Rating |
120/277 |
120/277 V |
|
|
Description |
20A 120/277VAC B+S WIRE COMM 3W SW I |
SWITCH TOG 3WAY 20A 120/277V B/SWIRE IV |
extra long description |
P&S CSB20AC3I 20A 120/277VAC B+S WI |
EWD CSB320V Switch Tog 3Way 20A 120 |
Features |
- |
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments. |
Long Description |
Construction 3way Switch, Back and, Side Wire, 20amp 120/277volt, Ivory. |
Eaton commercial grade toggle switch, #14-10 AWG, 20A, Commercial, Wall, 120/277V, Back and side, Screw, Ivory, Three-Way, Brass, Terminals: 0.031 in |
Product Type |
20A 120/277VAC B+S Wire Comm 3W SW I |
Switch Tog 3WAY 20A 120/277V B/Swire Iv |
Special Features |
Back & side wire, locking support, heavy duty toggle |
Commercial Grade |
|
action |
Three pole |
- |
Contact Rating |
20Amp, 120/277Vac |
- |
dimensions |
- |
1.3000 IN X 0.9020 IN X 4.2000 IN |
Switch Type |
Toggle switch |
- |
|
Brand |
LEGRAND-PASS & SEYMOUR |
COOPER WIRING DEVICES |
Manufacturers Part Number |
CSB20AC3I |
CSB320V |
|
Category Description |
Industrial receptacles |
Commercial switches |
Type |
TOGGLE SWITCH |
Commercial grade toggle switch |
|
Application |
Commercial |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Enclosure |
Nylon |
- |
Mounting |
WALL |
- |
standard |
UL 498/20 |
Federal Specification Classification 6241 05,cULus Listed,NOM |