Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
CSB20AC4I |
CS420V |
Manufacturer Number |
CSB20AC4I |
CS420V-BU |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Enhanced Commodity Codes -
Wiring Devices
|
Classification |
Industrial Receptacles
|
Commercial Switches
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00785007126372 |
00032664735165 |
Weight per package |
0.1905 (lbs/each) |
0.12 (lbs/each) |
Description |
CSB20AC4I 20A 120/277VAC B+S Wire Comm 4W SW I
Toggle Switch, 4 Poles, 4 Ways, 20 A, 120/277 V Ac, Nylon Material, Silver Cadmium Oxide Contact Material, Ivory, Grounding Connection, Wall Mount, 1.320 (L) X 1.073 (W) X 3.281 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.19 LB
|
CS420V SW Toggle 4WAY 20A 120/277V Swire Iv
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$23.37 (Each) |
$27.40 (Each) |
Carton/Reel |
$233.69 (10 Each) |
$27.40 (1 Each) |
Standard Packaging/Reel |
$1,168.47 (50 Each) |
$0.00 (0 Each) |
|
amperage rating |
20 |
STRGHT BLADE PLG&CONNEC |
Current Rating |
20 A |
- |
insulation |
False |
- |
Material |
Nylon |
- |
Poles |
4 |
- |
Voltage Rating |
120/277 V ac |
- |
|
Color |
Ivory |
STRGHT BLADE PLG&CONNEC |
Contact Material |
Silver Cadmium Oxide |
- |
|
|
Description |
20A 120/277VAC B+S WIRE COMM 4W SW I |
SW TOGGLE 4WAY 20A 120/277V SWIRE IV |
extra long description |
P&S CSB20AC4I 20A 120/277VAC B+S WI |
EWD CS420V-BU SW Toggle 4Way 20A 12 |
Features |
Construction 4way Switch, Back & Side Wire, 20amp 120/277volt, Ivory. |
- |
Long Description |
Toggle Switch, 4 Poles, 4 Ways, 20 A, 120/277 V ac, Nylon Material, Silver Cadmium Oxide Contact Material, Ivory, Grounding Connection, Wall Mount, 1.320 (L) x 1.073 (W) x 3.281 (H) in, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.19 lb |
- |
Product Type |
20A 120/277VAC B+S Wire Comm 4W SW I |
SW Toggle 4WAY 20A 120/277V Swire Iv |
Short Description |
20 A, 120/277 VAC, Toggle Switch,4P, 4W, Ivory, B&S Wire |
- |
Special Features |
Back & Side Wire;Locking Support;Heavy Duty Toggle |
Commercial Grade |
|
action |
Four pole |
- |
actuator type |
Toggle |
- |
Connection Type |
Grounding |
- |
Contact Rating |
20Amp, 120/277Vac |
- |
dimensions |
1.320 (L) x 1.073 (W) x 3.281 (H) in |
- |
Maximum Operating Temperature |
+115 °c |
- |
Minimum Operating Temperature |
-40 °C |
- |
Mounting Type |
Wall Mount |
- |
Number of Ways |
4 |
- |
package quantity |
10 CT;50 PK |
- |
Standards Met |
RoHS Compliant;UL Listed File Number E140597;UL20;Federal Specification WS896;cULus Listed File Number LR17446;CSA-C22.2 No. 111 |
- |
Switch Type |
Toggle switch |
- |
|
Brand |
Pass & Seymour/Legrand |
COOPER WIRING DEVICES |
Manufacturers Part Number |
CSB20AC4-I |
CS420V-BU |
sub brand |
- |
STRGHT BLADE PLG&CONNEC |
|
Category Description |
Industrial receptacles |
Commercial switches |
Type |
TOGGLE SWITCH |
COMMERCIAL |
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
Commercial |
STRGHT BLADE PLG&CONNEC |
Enclosure |
Nylon |
- |
Mounting |
WALL |
- |
nema rating |
NEMA WD-1;NEMA WD-6 |
- |
standard |
UL 498/20 |