Item Comparison: CSR2100, CSR2100N

Item

CSR2100 - Type CSR 2-Pole 100A Single Pack - Eaton

CSR2100
Type CSR 2-Pole 100A Single Pack

$454.12 Each

$454.12 (1 Each)

QTY:
Each
Add
CSR2100N - Type CSR 2-Pole 100A Single Pack - Eaton Corp

CSR2100N
Type CSR 2-Pole 100A Single Pack

$454.12 Each

$454.12 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 922 922
Vendor Eaton Eaton Corp
Catalog Number CSR2100 CSR2100N
Manufacturer Number CSR2100 N/A
Category Base Mount Circuit Breakers - 2 Pole Base Mount Circuit Brea Unassigned
Classification Breaker Enclosures With or Without Breaker Breaker Enclosures With or Without Breaker
UNSPSC 39121601 - Circuit breakers -
UPC/EAN/GTIN 00782116061112 13579246857
Weight per package 1 (lbs/each) 2.5 (lbs/each)
Description CSR2100 Type CSR 2-Pole 100A Single Pack
Base Mount Breaker, 100 A, Panel Mount, 120/240 V Ac, #2 Awg to 300 Kcmil Wire Size, 4 In Overall Height, 5 In Overall Length, 4 In Overall Width, 1 LB
CSR2100N Type CSR 2-Pole 100A Single Pack
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $454.12 (Each) $454.12 (Each)
Carton/Reel $454.12 (1 Each) $454.12 (1 Each)
Standard Packaging/Reel $454.12 (1 Each) $454.12 (1 Each)
Current Rating 100 A -
interrupt rating 25 kAIC -
Poles Two-pole -
Voltage Rating 120/240 V ac -
Wire Size #2 AWG to 300 kcmil -
Overall Length 5 in -
Description TYPE CSR 2-POLE 100A SINGLE PACK TYPE CSR 2-POLE 100A SINGLE PACK
extra long description ETN CSR2100 Type CSR 2-Pole 100A Si -
Features Eaton's main circuit breakers are used in a variety of applications including the main or emergency disconnect on the outside of a house, a tenant main breaker in group metering stacks and feed-through lug blocks specifically designed for sub-feeding from an existing panel. Main breakers are available with a variety of accessories including shunt trip, bell alarms and auxiliary switches. -
Long Description Base Mount Breaker, 100 A, Panel Mount, 120/240 V ac, #2 AWG to 300 kcmil Wire Size, 4 in Overall Height, 5 in Overall Length, 4 in Overall Width, 1 lb -
Product Type Base Mount Breaker -
Short Description 2P Base Mount Breaker, 100 A, 120/240 VAC -
circuit breaker type Base Mount Breaker -
dimensions 5.0000 IN X 4.0000 IN X 4.0000 IN -
for use with Type CH Loadcenters -
Mounting Type Panel Mount -
Overall Height 4 in -
Overall Width 4 in -
Standards Met UL 489 Listed;IGCC 4813 -
Brand Eaton Corp Eaton Corp
Manufacturers Part Number CSR2100 -
Category Description Breaker Enclosures with or without Breaker Breaker Enclosures with or without Breaker
Type MAIN BREAKER -
Status - Inactive
Weight 1 lb -
Application OtherDatacenters - IT Space: CI and Hyper ConvergedGeneration - Conventional Energy - Conventional EnergyGeneration - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - Other -
standard UL 489 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat