Nacogdoches |
7 |
0 |
All Stores |
|
|
|
Vendor |
Lutron |
Lutron |
Catalog Number |
CTCL153PHIV |
CT603PHIV |
Manufacturer Number |
CTCL153PHIV |
CT-603PH-IV |
Category |
Lighting Dimmers & Dimming Sys -
Lighting Dimmers
|
Lighting Dimmers & Dimming Sys -
Lighting Dimmers
|
Classification |
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00027557003575 |
00027557809399 |
Weight per package |
0.25 (lbs/each) |
0.3 (lbs/each) |
Description |
CTCL153PHIV Contour 150W Led 3WAY Ivory Clam
Skylark Contour Led+ Dimmer, Incandescent/Halogen, 3-Way/Single-Pole, 150W Led or 600W Inc/Hal, Clamshell Packaging In Ivory
|
CT603PHIV Contour 600W 3WY Ivory Clam
00027557809399|0027557|027557809399|02755780939|80939|CT 603PH Iv|CT-603PH-1V|CT603PHIV|CT-603PH-Iv|Contour Inc 3WAY Preset Clam Ivory|Lewtron Electronics CT 603PH Iv|Lewtron Electronics CT-603PH-1V|Lewtron Electronics CT603PHIV|Lewtron Electronics CT-603PH-Iv|Lootron Electronics CT 603PH Iv|Lootron Electronics CT-603PH-1V|Lootron Electronics CT603PHIV|Lootron Electronics CT-603PH-Iv|Lutron CT 603PH Iv|Lutron CT-603PH-1V|Lutron CT603PHIV|Lutron CT-603PH-Iv|Lutron Electric CT 603PH Iv|Lutron Electric CT-603
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$29.20 (Each) |
$0.00 (Each) |
Carton/Reel |
$87.60 (3 Each) |
$0.00 (3 Each) |
Standard Packaging/Reel |
$1,401.60 (48 Each) |
$0.00 (48 Each) |
|
actuator |
Rocker/Slide |
Rocker/Slide |
connection |
Wire Leads |
Wire Leads |
insulation |
Plastic |
Plastic |
Material |
Plastic/Metal |
METAL/PLASTIC |
Poles |
1 |
1 |
Voltage Rating |
120 |
120 |
Wattage |
600;600.0000 |
600 |
|
|
Size |
4.69 x 2.94;119 x 75 |
4.69 in (119 mm) x 2.94 in (75 mm) |
|
Description |
CONTOUR 150W LED 3WAY IVORY CLAM |
CONTOUR 600W 3WY IVORY CLAM |
extra long description |
LUT CTCL-153PH-IV CONTOUR CFL/LED C |
- |
Features |
The Lutron Skylark Contour LED+ dimmer switch includes the most advanced technology for superior dimming for up to 150W of dimmable LED or 600W of Incandescent/Halogen. The Skylark Contour dimmer switch features a smooth, linear slider to dim or brighten the lights while the rocker switch turns lights ON/OFF. Set a favorite preset level with the slider before turning on. The Skylark Contour also features an easy low-end trim adjustment directly on the dimmer which eliminates complicated programming or havi |
- |
Long Description |
Skylark Contour LED+ Dimmer, Incandescent/Halogen, 3-way/single-pole, 150W LED or 600W inc/hal, clamshell packaging in ivory |
00027557809399|0027557|027557809399|02755780939|80939|CT 603PH IV|CT-603PH-1V|CT603PHIV|CT-603PH-IV|CONTOUR INC 3WAY PRESET CLAM IVORY|Lewtron Electronics CT 603PH IV|Lewtron Electronics CT-603PH-1V|Lewtron Electronics CT603PHIV|Lewtron Electronics CT-603PH-IV|Lootron Electronics CT 603PH IV|Lootron Electronics CT-603PH-1V|Lootron Electronics CT603PHIV|Lootron Electronics CT-603PH-IV|Lutron CT 603PH IV|Lutron CT-603PH-1V|Lutron CT603PHIV|Lutron CT-603PH-IV|LUTRON ELECTRIC CT 603PH IV|LUTRON ELECTRIC CT-603 |
Product Type |
Contour CFL/Led Clam Ivory |
Obsolete-Contour 3WAY Preset Clam Ivory |
Special Features |
Controls 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Rocker switch returns light to light level indicated by slider. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents. |
Controls 600 W incandescent or halogen loads. Rocker switch returns light to light level indicated by slider. |
|
Coil Voltage |
- |
48.000 48.000 |
Connection Type |
Wire Leads |
- |
media |
Yes |
- |
Switch Type |
Slide |
- |
|
Brand |
Lutron |
Lutron |
Manufacturers Part Number |
CTCL-153PH-IV |
CT-603PH-IV |
sub brand |
- |
Skylark Contour |
|
Category Description |
Residential dimmers, motion sensors, controls, & photo cells |
Residential dimmers, motion sensors, controls, & photo cells |
Type |
Dimmer with on/off switch, 3-way/single-pole, clamshell packaging |
Dimmer with on/off switch, 3-way, clamshell packaging |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
Application |
Lighting Control |
Lighting Control |
Enclosure |
Plastic |
Plastic |
environmental conditions |
Indoor use only |
Indoor use only |
Frequency Rating |
- |
60 |
Mounting |
WALLBOX |
WALLBOX |
Operating Temperature |
32 to 104 |
32 to 104 F (0 to 40 C) |
standard |
UL, CSA |
UL, CSA |
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
Call nearest store for Item Price
|