Nacogdoches |
28 |
0 |
All Stores |
|
|
|
Vendor |
Lutron |
Pass & Seymour |
Catalog Number |
DVCL153PHWH |
D600EW |
Manufacturer Number |
DVCL153PHWH |
D600-EW |
Category |
Lighting Dimmers & Dimming Sys -
Lighting Dimmers
|
Lighting Dimmers & Dimming Sys -
Lighting Dimmers
|
Classification |
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
UNSPSC |
N/A
|
-
|
UPC/EAN/GTIN |
00027557003322 |
078500716106 |
Weight per package |
0.27 (lbs/each) |
0.34 (lbs/each) |
Description |
DVCL153PHWH Diva 150W Led 3WAY White Clam
Diva Led+ Dimmer - Gloss Finish, Led, Incandescent/Halogen, 3-Way/Single-Pole, 150W Led or 600W Inc/Hal Clamshell Packaging In White
|
D600EW WHT 600W Inc Slide Dimmer
Dimmer, Rocker With Preset Tap On/Off Switch Operator; Operation Type Single Pole/Three Way; 120 Vac At 60 HZ; Incandescent Load; 600 W Load; Decorator Wall Plate; White; Size 2.5 Inch W X 1.37 Inch D X 4.25 Inch H; Approval Ul, Csa; Standard Package Box
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$32.03 (Each) |
$0.00 (Each) |
Carton/Reel |
$96.09 (3 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$1,537.44 (48 Each) |
$0.00 (6 Each) |
|
actuator |
Paddle Switch |
- |
connection |
Wire Leads |
- |
insulation |
Plastic |
- |
Lamp Type |
Dimmable Cfl/Led;Incandescent/Halogen |
- |
Material |
Plastic/Metal |
- |
Operation Type |
- |
Single Pole/3-Way |
Poles |
1 |
- |
Voltage Rating |
120 |
120 VAC AT 60 HZ |
Wattage |
600;600.0000 |
- |
|
Color |
White |
- |
Finish |
- |
white |
|
Height |
4.69 in;119 mm |
- |
Length |
2.94 in;75 mm |
- |
Size |
4.69 x 2.94;119 x 75 |
2.5 INCH W X 1.37 INCH D X 4.25 INCH H |
Width |
2.75 in;70 mm |
- |
|
Commodity Description |
- |
LIGHTING DIMMERS |
Description |
DIVA 150W LED 3WAY WHITE CLAM |
WHT 600W INC SLIDE DIMMER |
extra long description |
LUT DVCL-153PH-WH DIVA CFL/LED CLAM |
- |
Features |
C•L dimmers are UL listed for controlling a broad range of dimmable CFLs and LEDs. They offer more reliable dimming performance over standard dimmers when dimming CFLs and LEDs, and also provide full range dimming for incandescent and halogen bulbs |
- |
Long Description |
Diva LED+ Dimmer - Gloss Finish, LED, Incandescent/Halogen, 3-way/single-pole, 150W LED or 600W inc/hal clamshell packaging in white |
DIMMER, ROCKER WITH PRESET TAP ON/OFF SWITCH OPERATOR; OPERATION TYPE SINGLE POLE/THREE WAY; 120 VAC AT 60 HZ; INCANDESCENT LOAD; 600 W LOAD; DECORATOR WALL PLATE; WHITE; SIZE 2.5 INCH W X 1.37 INCH D X 4.25 INCH H; APPROVAL UL, CSA; STANDARD PACKAGE BOX |
Product Type |
dimmable Bulb |
Preset Dimmer |
Short Description |
Dimmable Bulb Wallbox Switch, 1P, 3W, CFL/LED, White, Clamshell |
- |
Special Features |
Controls 150 W dimmable LED/CFL (screw-base), 600 W incandescent, or halogen loads. Paddle turns on/off. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents. |
- |
|
Connection Type |
Wire Leads |
- |
Load Rating |
- |
600 W |
Load Type |
- |
INCANDESCENT |
Maximum Operating Temperature |
+40 °C;+104 °F |
- |
media |
Yes |
- |
Minimum Operating Temperature |
+0 °C;+32 °F |
- |
Mounting Type |
Wall Mount |
- |
Operator Type |
- |
ROCKER WITH PRESET TAP ON/OFF SWITCH |
package quantity |
48 CA;3 PK |
- |
Power Rating |
150 W;6000 W |
- |
Switch Type |
Paddle Switch |
- |
Wall Plate Type |
- |
DECORATOR |
Warranty |
1 yr |
- |
|
Brand |
Lutron |
Pass and Seymour |
Manufacturers Part Number |
DVCL-153PH-WH |
D600-EW |
sub brand |
Diva(R) |
- |
|
Category Description |
Residential dimmers, motion sensors, controls, & photo cells |
Residential dimmers, motion sensors, controls, & photo cells |
Type |
Dimmer, 3-way/single-pole, clamshell packaging |
WALL DIMMER |
|
Manufacturer Status |
- |
Non-Stock |
Status |
- |
Inactive |
|
Standard Package |
- |
BOX |
Weight |
0.25 lb/EA |
- |
|
Application |
Lighting Control |
Residential |
Approval |
- |
UL, CSA |
Enclosure |
Plastic |
- |
environmental conditions |
Indoor use only |
- |
Frequency Rating |
60 Hz |
- |
Mounting |
WALLBOX |
- |
Operating Temperature |
32 to 104 |
- |
standard |
UL, CSA, NOM |
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
Call nearest store for Item Price
|