Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
E22LED120RN |
E22LED120RD |
Manufacturer Number |
E22LED120RN |
E22LED120RN |
Category |
PSH BTNS, Pilot LTS, Selectr S -
Push Button Components
|
PSH BTNS, Pilot LTS, Selectr S -
Push Button Components
|
Classification |
Minature Pilot Devices.22MM
|
Minature Pilot Devices.22MM
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00782113494050 |
00782113494050 |
Weight per package |
0.1 (lbs/each) |
0.001 (lbs/each) |
Description |
E22LED120RN 120V Ac/DC Red Led
Pilot Devices - Ashville Pushbutton, Led Lamp, Red, Red, Red, Continuous, 120 Vac/VDC, 22.5 MM, Led Lamp, E22, 10250T, E34 and E22 Units
|
E22LED120RD 120V Ac/DC Red Led
Pilot Devices - Ashville Pushbutton, Led Lamp, Red, Red, Red, Continuous, 120 Vac/VDC, 22.5 MM, Led Lamp, E22, 10250T, E34 and E22 Units
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$49.47 (Each) |
$49.47 (Each) |
Carton/Reel |
$49.47 (1 Each) |
$49.47 (1 Each) |
Standard Packaging/Reel |
$49.47 (1 Each) |
$49.47 (1 Each) |
|
|
Description |
120V AC/DC RED LED |
120V AC/DC RED LED |
extra long description |
ETN E22LED120RN 120V AC/DC RED LED |
ETN E22LED120RN 120V AC/DC RED LED |
Features |
Eaton’s 22.5 mm industrial heavy-duty pushbutton line offers a wide array of functional, smartly styled illuminated and non-illuminated pushbuttons, selector switches, push-pulls, action and twist-to- release operators. The complete line also includes transformer, full voltage, resistor, LED or neon light units. |
Eaton’s 22.5 mm industrial heavy-duty pushbutton line offers a wide array of functional, smartly styled illuminated and non-illuminated pushbuttons, selector switches, push-pulls, action and twist-to- release operators. The complete line also includes transformer, full voltage, resistor, LED or neon light units. |
Long Description |
Pilot Devices - Ashville Pushbutton, LED Lamp, Red, Red, Red, Continuous, 120 Vac/Vdc, 22.5 mm, LED lamp, E22, 10250T, E34 and E22 units |
Pilot Devices - Ashville Pushbutton, LED Lamp, Red, Red, Red, Continuous, 120 Vac/Vdc, 22.5 mm, LED lamp, E22, 10250T, E34 and E22 units |
Product Type |
120V Ac/DC Red Led |
120V Ac/DC Red Led |
Special Features |
LED |
LED |
|
dimensions |
0.1000 IN X 0.1000 IN X 0.1000 IN |
0.1000 IN X 0.1000 IN X 0.1000 IN |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
E22LED120RN |
E22LED120RN |
|
Category Description |
MINATURE PILOT DEVICES.22MM |
MINATURE PILOT DEVICES.22MM |
Type |
Pushbutton accessory |
Pushbutton accessory |
|
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - OtherStationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other |
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - OtherStationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other |
standard |
CSA Std. C22.2,Lloyd's Register Certified,BS 4794,IEC 337-1,UL 508,IEC 947-5-1 MTTA,CE Marked |
CSA Std. C22.2,Lloyd's Register Certified,BS 4794,IEC 337-1,UL 508,IEC 947-5-1 MTTA,CE Marked |