Item Comparison: E4ICATSBELL, E4ICATSB

Item

E4ICATSBELL - 4" Ic A-T NC HSNG 120V W/SCKT BRKT - Halo

E4ICATSBELL
4" Ic A-T NC HSNG 120V W/SCKT BRKT

$25.73 Each

$25.73 (1 Each)

QTY:
Each
Add
E4ICATSB - 4" Ic Rated New Construction Housing Alu - Halo

E4ICATSB
4" Ic Rated New Construction Housing Alu

$25.86 Each

$25.86 (1 Each)

QTY:
Each
Add
Nacogdoches 0 2
All Stores 11,734 4,377
Vendor Halo Halo
Catalog Number E4ICATSBELL E4ICATSB
Manufacturer Number E4ICATSB-ELL E4ICATSB
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification All Recessed Cans & Trims All Recessed Cans & Trims
UNSPSC 39111802 - Lamp housings 39111802 - Lamp housings
UPC/EAN/GTIN 00080083751525 00080083751525
Weight per package 2.63 (lbs/each) 2.63 (lbs/each)
Description E4ICATSBELL 4" Ic A-T NC HSNG 120V W/SCKT BRKT
New Construction Housing, 120 V Ac, 420 Ma, 50 W, Aluminum, 13.75 In Width
E4ICATSB 4" Ic Rated New Construction Housing Alu
New Construction Housing, 120 V Ac, 420 Ma, 50 W, Aluminum, 13.75 In Width, 2.63 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $25.73 (Each) $25.86 (Each)
Carton/Reel $25.73 (1 Each) $25.86 (1 Each)
Standard Packaging/Reel $25.73 (1 Each) $25.86 (1 Each)
amperage rating 0.417 at (120V) 0.417 at (120V)
Ballast Type N/A N/A
Current Rating 420 mA 420 mA
Lamp Type Halogen, Incandescent, LED, CFL (Not Included) Halogen, Incandescent, LED, CFL (Not Included)
Material Aluminum Aluminum
Number of Lamps N/A N/A
Voltage Rating 120 V ac 120 V ac
Wattage 50 W 50 W
Width 13.75 in 13.75 in
Description 4" IC A-T NC HSNG 120V W/SCKT BRKT 4" IC RATED NEW CONSTRUCTION HOUSING ALU
extra long description CLS E4ICATSB 4INAPERTURE ADJUSTABLE CLS E4ICATSB 4INAPERTURE ADJUSTABLE
Features The E4RTATSB is a compact and efficient recessed remodel housing optimized and listed for EISA compliant tungsten-halogen lamps, as well as Incandescent, CFL and LED lamps. Housing is suitable for residential or light commercial applications. For installation in insulated ceilings and non-insulated ceilings with airtight code compliant construction. Use with a variety of trims and finishes to create different lighting effects or to match any decor. May be retrofit with compatible HALO LED lighting systems. The E4RTATSB is a compact and efficient recessed remodel housing optimized and listed for EISA compliant tungsten-halogen lamps, as well as Incandescent, CFL and LED lamps. Housing is suitable for residential or light commercial applications. For installation in insulated ceilings and non-insulated ceilings with airtight code compliant construction. Use with a variety of trims and finishes to create different lighting effects or to match any decor. May be retrofit with compatible HALO LED lighting systems.
Long Description New Construction Housing, 120 V ac, 420 mA, 50 W, Aluminum, 13.75 in Width New Construction Housing, 120 V ac, 420 mA, 50 W, Aluminum, 13.75 in Width, 2.63 lb
Product Type 4INAPERTURE Adjustable Socket New Constr 4INAPERTURE Adjustable Socket New Constr
Short Description 6" IC Air-Tite Housing, 120 VAC, Recessed 6" IC Air-Tite Housing, 120 VAC, Recessed
Special Features For use in insulated ceilings For use in insulated ceilings
for use with Variety of Trims;Create Different Lighting Effects;Shallow Insulated Ceilings Variety of Trims;Create Different Lighting Effects;Shallow Insulated Ceilings
Mounting Type Recessed Mount Recessed Mount
package quantity 1 CT;144 PK 1 ct
Socket Type E26 E26
Standards Met cULus Listed;RoHS Complaint cULus Listed;RoHS Complaint
Brand Eaton Lighting Halo Housings/Trims/Other
Manufacturers Part Number E4ICATSB E4ICATSB
Category Description All Recessed Cans & Trims All Recessed Cans & Trims
Type 4" E4 Housing 4" E4 Housing
Weight - 2.63 lb
Application lighting lighting
standard Wet Locations;Damp Locations;cULus Listed;Airtite Wet Locations;Damp Locations;cULus Listed;Airtite
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat