Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Lithonia Lighting |
Catalog Number |
E4TATSB |
L3R6 |
Manufacturer Number |
E4TATSB |
L3R6 |
Category |
Enhanced Commodity Codes -
Lighting
|
Incandescent Architectural & S -
Incandescent Recessed Architec
|
Classification |
All Recessed Cans & Trims
|
All Recessed Cans & Trims
|
UNSPSC |
39111802 - Lamp housings
|
39111515 - Downlighting fixtures
|
UPC/EAN/GTIN |
00080083751488 |
00745973345313 |
Weight per package |
1.59 (lbs/each) |
0.5 (lbs/each) |
Description |
E4TATSB 4" N-Ic At NC HSNG 120V W/SCKT BRKT
Remodel Non-Ic Housing, 120 V Ac, 500 Ma, 60 W, Recessed Mount, 13.5 In Length, 8.375 In Width, 6 In Height, 1.59 LB
|
L3R6 3" New Constr Ic/Non Ic Housing
Incandescent Airtight Housing, Silver, Steel Fixture Material, Aluminum Housing Material, Non Dimmable, 3 In Aperture Size, 16.125 In Height, 0.5 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$16.71 (Each) |
$20.40 (Each) |
Carton/Reel |
$16.71 (1 Each) |
$20.40 (1 Each) |
Standard Packaging/Reel |
$16.71 (1 Each) |
$122.40 (6 Each) |
|
amperage rating |
0.5 at (120V) |
- |
Ballast Type |
N/A |
- |
Current Rating |
500 mA |
- |
Lamp Included |
- |
NO |
Lamp Type |
Halogen, Incandescent, LED, CFL (Not Included) |
Incandescent |
Material |
- |
Steel |
Number of Lamps |
N/A |
1 |
Shape |
- |
Round |
Voltage Rating |
120 V ac |
120 |
Wattage |
60 W |
- |
|
Color |
- |
Silver |
Finish |
- |
Silver |
fixture material |
- |
steel |
Housing Material |
- |
Aluminum |
|
Height |
6 in |
5.25 |
Length |
- |
13.25 |
Width |
8.375 in |
12.19 |
|
Construction |
- |
New Construction |
Description |
4" N-IC AT NC HSNG 120V W/SCKT BRKT |
3" NEW CONSTR IC/NON IC HOUSING |
extra long description |
CLS E4TATSB 4" NON-IC,A-T 120V LN V |
LITH L3 R6 4 IN air-tight, IC/Non-I |
Features |
The E4RTATSB is a compact and efficient recessed remodel Non-IC housing optimized and listed for EISA compliant tungsten-halogen lamps, as well as Incandescent, CFL and LED lamps. Housing is suitable for residential or light commercial applications. For installation in non-insulated ceilings, if ceiling insulation is present it must be kept 3" from all sides of housing. Housing features airtight code compliant construction. Use with a variety of trims and finishes to create different lighting effects or to |
Contractor Select |
Long Description |
Remodel Non-IC Housing, 120 V ac, 500 mA, 60 W, Recessed Mount, 13.5 in Length, 8.375 in Width, 6 in Height, 1.59 lb |
Incandescent Airtight Housing, Silver, Steel Fixture Material, Aluminum Housing Material, Non Dimmable, 3 in Aperture Size, 16.125 in Height, 0.5 lb |
Product Type |
4" Non-Ic, A-T 120V LN VLTG, Adj SCKT BRKT |
Incandescent Airtight Housing |
Short Description |
Remodel Non-IC Housing, 120 VAC, Recessed |
Incandescent Airtight Housing, Aluminum |
Special Features |
For use in non-insulated ceilings |
- |
|
for use with |
Variety of Trims;Create Different Lighting Effects;Non-Insulated Ceilings |
- |
Hardware |
- |
Yes |
Maximum Operating Temperature |
- |
25 |
Mounting Type |
Recessed Mount |
- |
package quantity |
1 ct |
1 CT;6 Pk |
pallet quantity |
- |
144 |
Power Source |
- |
Hardwired |
Socket Type |
E26 |
Medium: E26 |
Standards Met |
cULus Listed;RoHS Complaint |
- |
Warranty |
- |
1 |
|
Brand |
Halo Housings/Trims/Other |
Lithonia Lighting |
Manufacturers Part Number |
E4TATSB |
L3 R6 |
sub brand |
- |
Juno(R) |
|
Category Description |
All Recessed Cans & Trims |
All Recessed Cans & Trims |
Type |
4" E4 Housing |
Downlight |
|
|
|
Application |
lighting |
Light Commercial;Residential |
environmental conditions |
- |
Indoor |
Mounting |
- |
Recessed |
standard |
Wet Locations;Damp Locations;cULus Listed;Airtite |
cUL,UL |