Nacogdoches |
96 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
SPC |
Catalog Number |
E7ICAT |
B6IC |
Manufacturer Number |
E7ICAT |
B6IC |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
All Recessed Cans & Trims
|
All Recessed Cans & Trims
|
UNSPSC |
39111802 - Lamp housings
|
-
|
UPC/EAN/GTIN |
00080083737727 |
847801031648 |
Weight per package |
2.5 (lbs/each) |
3.5 (lbs/each) |
Description |
E7ICAT 6" Ic At NC HSNG, 120V
Recessed Housing, 120 V Ac, Aluminum, 13.55 In Length, 2.5 LB
|
B6IC 6" Univ Ic Housing Max 75W
Ic Led Housing, Commercial;Health Care;Hospitality;Residential;Retail Application, 72000 H Average Life, B6 Base Type, 650 LM;900 LM Brightness (Lumens), Led Bulb Type, 116/50 Ma (Input);150/65 Current Rating, Energy Star, 7-1/4 In Height, Die Cast Aluminum Housing Material, 10 In Length, Made In Usa, 1 CT;6 PK Package Quantity, Greater Light Output Than An 18W & 26W CFL or A 65W BR30 & 75W BR30 Special Features, Culus Listed;LM79/LM80 Standards Met, 120/277 V (Input) Voltage Rating, 5 Yr Warranty, 18 W (C
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$14.95 (Each) |
$9.56 (Each) |
Carton/Reel |
$14.95 (1 Each) |
$9.56 (1 Each) |
Standard Packaging/Reel |
$89.70 (6 Each) |
$57.36 (6 Each) |
|
amperage rating |
0.75 at (120V) |
- |
Ballast Type |
N/A |
- |
Current Rating |
- |
150/65;116/50 mA (Input) |
Lamp Type |
Halogen, Incandescent, LED, CFL (Not Included) |
- |
Material |
Aluminum |
- |
Number of Lamps |
N/A |
- |
Voltage Rating |
120 V ac |
120/277 V (Input) |
Wattage |
N/A |
65 W (BR30);75 W (BR30);18 W (CFL luminaire);26 W (CFL luminaire) |
|
Base Type |
- |
B6 |
Housing Material |
- |
Die Cast Aluminum |
|
Height |
- |
7-1/4 in |
Length |
- |
10 in |
Width |
- |
7 in |
|
Description |
6" IC AT NC HSNG, 120V |
6" UNIV IC HOUSING MAX 75W |
extra long description |
CLS E7ICAT 6" IC, AIRTITE, NEW CON |
- |
Features |
The E7ICAT is a compact and efficient recessed housing optimized and listed for EISA compliant tungsten-halogen lamps, as well as Incandescent, CFL and LED lamps. Housing is suitable for residential or light commercial applications. For installation in insulated ceilings and non-insulated ceilings with airtight code compliant construction. Use with a variety of trims and finishes to create different lighting effects or to match any decor. May be retrofit with compatible HALO LED lighting systems. |
Greater light output than an 18W & 26W CFL or a 65W BR30 & 75W BR30 while consuming less than 14W & 18W of power. Elite LED luminaires are ideally suited for use in hospitality, health care, commercial, retail and residential applications |
Long Description |
Recessed Housing, 120 V ac, Aluminum, 13.55 in Length, 2.5 lb |
IC LED Housing, Commercial;Health Care;Hospitality;Residential;Retail Application, 72000 h Average Life, B6 Base Type, 650 lm;900 lm Brightness (Lumens), LED Bulb Type, 116/50 mA (Input);150/65 Current Rating, Energy Star, 7-1/4 in Height, Die Cast Aluminum Housing Material, 10 in Length, Made in USA, 1 CT;6 PK Package Quantity, Greater light Output than an 18W & 26W CFL or a 65W BR30 & 75W BR30 Special Features, cULus Listed;LM79/LM80 Standards Met, 120/277 V (Input) Voltage Rating, 5 yr Warranty, 18 W (C |
Product Type |
6" Ic, Airtite, New Con HSG, TC |
IC LED Housing |
Short Description |
6" IC Recessed Housing, 120 VAC, Recessed, 1CT |
IC LED Housing, B6, LED, 1 CT;6 PK |
Special Features |
For use in insulated ceilings |
Greater light Output than an 18W & 26W CFL or a 65W BR30 & 75W BR30 |
|
average life |
- |
72000 h |
Brightness (Lumens) |
- |
650 lm;900 lm |
bulb type |
- |
LED |
for use with |
Variety of Trims;Create Different Lighting Effects;Insulated Ceilings |
- |
Mounting Type |
Recessed Mount |
- |
package quantity |
1 CT;6 Pk |
1 CT;6 Pk |
Socket Type |
E26 |
- |
Standards Met |
cULus Listed;RoHS Complaint |
cULus Listed;LM79/LM80 |
Warranty |
- |
5 yr |
|
|
Brand |
Halo Housings/Trims/Other |
ELITE LIGHTING |
Manufacturers Part Number |
E7ICAT |
B6IC |
|
Category Description |
All Recessed Cans & Trims |
All Recessed Cans & Trims |
Type |
6" E7 Housing |
- |
|
|
Application |
lighting |
Hospitality;Health Care;Commercial;Retail;Residential |
Energy Star |
- |
yes |
standard |
Wet Locations;Damp Locations;cULus Listed;Airtite |