Item Comparison: ECNR10, DLNR10

Item

ECNR10 - 10A 250V Class RK5 Time Delay CL Fuse - Edison

ECNR10
10A 250V Class RK5 Time Delay CL Fuse

$15.47 Each

$154.70 (10 Each)

QTY:
Each
Add
DLNR10 - 10A 250V TD Class RK5 Dual Elem Fuse-Duralag - Bussmann Fuses

DLNR10
10A 250V TD Class RK5 Dual Elem Fuse-Duralag

$8.58 Each

$85.80 (10 Each)

QTY:
Each
Add
Nacogdoches 22 0
All Stores 931 20
Vendor Edison Bussmann Fuses
Catalog Number ECNR10 DLNR10
Manufacturer Number ECNR10 DLN-R-10
Category Distribution Fuses - Dual Element Distribution Fuses - Dual Element
Classification Fuses & Fuse Accessories Fuses & Fuse Accessories
UNSPSC 39121604 - Time delay fuses 39121600 - Circuit protection devices and accessories
UPC/EAN/GTIN 00782634507284 00051712340564
Weight per package 0.05 (lbs/each) 0.04 (lbs/each)
Description ECNR10 10A 250V Class RK5 Time Delay CL Fuse
Ul Class RK-5 Time Delay
DLNR10 10A 250V TD Class RK5 Dual Elem Fuse-Duralag
Apme-Delay Cartridge-10a
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $15.47 (Each) $8.58 (Each)
Carton/Reel $15.47 (1 Each) $8.58 (1 Each)
Standard Packaging/Reel $154.70 (10 Each) $85.80 (10 Each)
Characteristics 8 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT
Current Rating 10 AMPERE 10 AMPERE
Interrupting Rating 200 KILOAMPERE (SYMMETRICAL) 200000 AMPERE (SYMMETRICAL), 20000 AMPERE (DC)
Terminal Type Ferrule Ferrule
Voltage Rating 250 VAC, 125 VDC 250 VAC/125 VDC
Diameter 0.56 INCH 0.56 INCH
Length 2 INCH 2 INCH
Additional Information Application Branch and Feeder Circuit, AC Drive, Loadcenter, Panel Board and Switch Board, Non-Inductive Load, General Purpose, Lighting and Heating CURRENT LIMITING
Commodity Description DUAL ELEMENT FUSES Distribution Fuses - Dual Element
Description 10A 250V CLASS RK5 TIME DELAY CL FUSE 10A 250V TD CLASS RK5 DUAL ELEM FUSE-DURALAG
extra long description CLASS RK5 TYPE; 2 INCH; UL, CSA C22.2, CE APPROVAL; 250 VAC, 125 VDC VOLTAGE RATING; 0.56 INCH DIAMETER; 200 KILOAMPERE (SYMMETRICAL) INTERRUPTING RATING; 10 AMPERE CURRENT RATING; FERRULE TERMINAL TYPE; 8 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; APPLICATION BRANCH AND FEEDER CIRCUIT, AC DRIVE, LOADCENTER, PANEL BOARD AND SWITCH BOARD, NON-INDUCTIVE LOAD, GENERAL PURPOSE, LIGHTING AND HEATING; ECNR MODEL CLASS RK5; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; 250 VAC/125 VDC; 10 AMPERE; INTERRUPTING RATING 200000 AMPERE (SYMMETRICAL), 20000 AMPERE (DC); FERRULE TERMINAL; DIAMETER 0.56 INCH; LENGTH 2 INCH; APPROVAL UL 248-12, CSA C22.2, CE; DURA-LAG[T] BRAND; DLN-R MODEL; CURRENT LIMITING
Long Description UL CLASS RK-5 TIME DELAY APME-DELAY CARTRIDGE-10A
Product Type Power Fuse Power Fuse
Brand EDISON
Manufacturers Part Number ECNR10 DLN-R-10
Model ECNR DLN-R
Category Description Fuses & Fuse Accessories Fuses & Fuse Accessories
Type CLASS RK5 CLASS RK5
Manufacturer Status Non-Stock -
Status - Inactive
Approval UL, CSA C22.2, CE UL 248-12, CSA C22.2, CE
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat