Item Comparison: ECNR200, FLNR200ID

Item

ECNR200 - 200A 250V Class RK5 Time Delay CL Fuse - Edison

ECNR200
200A 250V Class RK5 Time Delay CL Fuse

$102.78 Each

$102.78 (1 Each)

QTY:
Each
Add
FLNR200ID - FLNR200ID 200A 240V RK-5 TD Fuse - SPC

FLNR200ID
FLNR200ID 200A 240V RK-5 TD Fuse

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 37 0
All Stores 2,173 824
Vendor Edison SPC
Catalog Number ECNR200 FLNR200ID
Manufacturer Number ECNR200 N/A
Category Distribution Fuses - Dual Element Unassigned
Classification Fuses & Fuse Accessories N/A
UNSPSC 39121604 - Time delay fuses -
UPC/EAN/GTIN 00782634507482 88163096757
Weight per package 0.8 (lbs/each) 0
Description ECNR200 200A 250V Class RK5 Time Delay CL Fuse
Time Delay Power Fuse, RK5 Class Fuse, Blade Fuse, 10 S @ 500% Response Time, Blade End X Blade End Connection, 200 A, 250 V Ac;125 V DC, Blade Terminal, 1.56 In Diameter, 7.13 In Overall Length, 0.77 LB
FLNR200ID FLNR200ID 200A 240V RK-5 TD Fuse
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $102.78 (Each) $0.00 (Each)
Carton/Reel $102.78 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $102.78 (1 Each) $0.00 (1 Each)
Characteristics 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT -
Current Rating 200 A -
interrupt rating 200 kAIC -
Interrupting Rating 200 KILOAMPERE (SYMMETRICAL) -
Terminal Type Blade -
Voltage Rating 250 V ac;125 V dc -
Diameter 1.56 in -
Length 7.13 INCH -
Overall Length 7.13 in -
Additional Information Application Branch and Feeder Circuit, AC Drive, Loadcenter, Panel Board and Switch Board, Non-Inductive Load, General Purpose, Lighting and Heating -
Commodity Description DUAL ELEMENT FUSES -
Description 200A 250V CLASS RK5 TIME DELAY CL FUSE FLNR200ID 200A 240V RK-5 TD FUSE
extra long description CLASS RK5 TYPE; 7.13 INCH; UL, CSA C22.2, CE APPROVAL; 250 VAC, 125 VDC VOLTAGE RATING; 1.56 INCH DIAMETER; 200 KILOAMPERE (SYMMETRICAL) INTERRUPTING RATING; 200 AMPERE CURRENT RATING; BLADE TERMINAL TYPE; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; APPLICATION BRANCH AND FEEDER CIRCUIT, AC DRIVE, LOADCENTER, PANEL BOARD AND SWITCH BOARD, NON-INDUCTIVE LOAD, GENERAL PURPOSE, LIGHTING AND HEATING; ECNR MODEL -
Features These fuses are recommended for AC power distribution system mains, feeders and branch circuits having inductive loads (motors, transformers) or non-inductive loads (lighting, heating) where the available short-circuit current does not exceed 200,000 RMS symmetrical amps. These “dual-element, time-delay” fuses have minimum industry standard time-delay of 10 seconds at 5 times the fuse rating (8 sec. minimum for 250V, 30A and less). The time-delay characteristics of these fuses typically allows them to be s -
Long Description Time Delay Power Fuse, RK5 Class Fuse, Blade Fuse, 10 s @ 500% Response Time, Blade End x Blade End Connection, 200 A, 250 V ac;125 V dc, Blade Terminal, 1.56 in Diameter, 7.13 in Overall Length, 0.77 lb -
Product Type Time Delay Power Fuse -
Short Description Power Fuse, 200 A, 250 VAC/125 V dc, Time Delay, RK5 Class, ID -
Connection Type Blade End x Blade End -
Fuse Class RK5 Class -
Fuse Type Blade -
package quantity 1 ct -
Response Time 10 s @ 500% -
Standards Met UL Listed Std. 248-12,Class RK-5, Guide JDDZ, File E162363;CSA Certified C22.2 No. 248.12, Class 1422-02, File 700489;CE Certified -
Made in USA yes -
Brand EDISON -
Manufacturers Part Number ECNR200 -
Model ECNR -
Category Description Fuses & Fuse Accessories Fuses & Fuse Accessories
Type CLASS RK5 -
Manufacturer Status Non-Stock -
Weight 0.77 lb;0.35 kg -
Application AC Power Distribution System mains, Feeders, and Branch Circuit;Protection of Motor and Motor Branch Circuit;Protection of Transformer and inductive Load;All General Purpose Application including Lighting, Heating and Other Non-inductive Load -
Approval UL, CSA C22.2, CE -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat