Item Comparison: ECNR600, FRNR600

Item

ECNR600 - 600A 250V Class RK5 Time Delay CL Fuse - Edison

ECNR600
600A 250V Class RK5 Time Delay CL Fuse

$277.25 Each

$277.25 (1 Each)

QTY:
Each
Add
FRNR600 - 600A 250V TD Class RK5 Dual Elem Fuse-Fusetron - Eaton Bussmann Series

FRNR600
600A 250V TD Class RK5 Dual Elem Fuse-Fusetron

$375.75 Each

$375.75 (1 Each)

QTY:
Each
Add
Nacogdoches 6 0
All Stores 165 62
Vendor Edison Eaton Bussmann Series
Catalog Number ECNR600 FRNR600
Manufacturer Number ECNR600 FRN-R-600
Category Distribution Fuses - Dual Element Distribution Fuses - Dual Element
Classification Fuses & Fuse Accessories Fuses & Fuse Accessories
UNSPSC 39121604 - Time delay fuses 39121606 - Cartridge fuses
UPC/EAN/GTIN 00782634507567 00051712507561
Weight per package 3.12 (lbs/each) 3.1 (lbs/each)
Description ECNR600 600A 250V Class RK5 Time Delay CL Fuse
Time Delay Power Fuse, RK5 Class Fuse, Blade Fuse, 10 S @ 500% Response Time, Blade End X Blade End Connection, 600 A, 250 V Ac;250 V DC, Blade Terminal, 2.88 In Diameter, 10.38 In Overall Length, 3 LB
FRNR600 600A 250V TD Class RK5 Dual Elem Fuse-Fusetron
Eaton Bussmann Series FRN-R Fuse, 600 A, Dual, Class RK5, Non-Indicating, Blade End X Blade End, 10 Sec At 500%, 20 Kaic At 125 VDC, 200 Kaic At 250 V, Standard, 250 V, 125 VDC
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $277.25 (Each) $375.75 (Each)
Carton/Reel $277.25 (1 Each) $375.75 (1 Each)
Standard Packaging/Reel $277.25 (1 Each) $375.75 (1 Each)
amperage rating - 600 A
Characteristics 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT -
connection - Blade End X Blade End
Current Rating 600 A -
interrupt rating 200 kAIC 20 kAIC at 125 Vdc200 kAIC at 250 Vac
Interrupting Rating 200 KILOAMPERE (SYMMETRICAL) -
Terminal Type Blade -
Voltage Rating 250 V ac;250 V dc 250 VAC, 125 VDC
Diameter 2.88 in -
Length 10.38 INCH -
Overall Length 10.38 in -
Size - 2.88 In Diameter X 10.38 In Length
Additional Information Application Branch and Feeder Circuit, AC Drive, Loadcenter, Panel Board and Switch Board, Non-Inductive Load, General Purpose, Lighting and Heating -
Commodity Description DUAL ELEMENT FUSES -
Description 600A 250V CLASS RK5 TIME DELAY CL FUSE 600A 250V TD CLASS RK5 DUAL ELEM FUSE-FUSETRON
extra long description CLASS RK5 TYPE; 10.38 INCH; UL, CSA C22.2, CE APPROVAL; 250 VAC/VDC VOLTAGE RATING; 2.88 INCH DIAMETER; 200 KILOAMPERE (SYMMETRICAL) INTERRUPTING RATING; 600 AMPERE CURRENT RATING; BLADE TERMINAL TYPE; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; APPLICATION BRANCH AND FEEDER CIRCUIT, AC DRIVE, LOADCENTER, PANEL BOARD AND SWITCH BOARD, NON-INDUCTIVE LOAD, GENERAL PURPOSE, LIGHTING AND HEATING; ECNR MODEL BUSS FRN-R-600 FUSETRON DUAL-ELEMEN
Features These fuses are recommended for AC power distribution system mains, feeders and branch circuits having inductive loads (motors, transformers) or non-inductive loads (lighting, heating) where the available short-circuit current does not exceed 200,000 RMS symmetrical amps. These “dual-element, time-delay” fuses have minimum industry standard time-delay of 10 seconds at 5 times the fuse rating (8 sec. minimum for 250V, 30A and less). The time-delay characteristics of these fuses typically allows them to be s Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500 of rated current (8 seconds for 1/10-30A sizes).
Long Description Time Delay Power Fuse, RK5 Class Fuse, Blade Fuse, 10 s @ 500% Response Time, Blade End x Blade End Connection, 600 A, 250 V ac;250 V dc, Blade Terminal, 2.88 in Diameter, 10.38 in Overall Length, 3 lb Eaton Bussmann series FRN-R fuse, 600 A, Dual, Class RK5, Non-indicating, Blade end x blade end, 10 sec at 500%, 20 kAIC at 125 Vdc, 200 kAIC at 250 V, Standard, 250 V, 125 Vdc
Product Type Time Delay Power Fuse Fusetron Dual-Element
Short Description Power Fuse, 600 A, 250 VAC/250 V dc, Time Delay, RK5 Class -
class - Class RK5
Connection Type Blade End x Blade End -
dimensions - 3.0000 IN X 0.8100 IN X 0.8100 IN
element - Dual
Fuse Class RK5 Class -
Fuse Type Blade -
media - Yes
package quantity 1 ct -
Response Time 10 s @ 500% 10 S at 500%
Standards Met UL Listed Std. 248-12,Class RK-5, Guide JDDZ, File E162363;CSA Certified C22.2 No. 248.12, Class 1422-02, File 700489;CE Certified -
Made in USA yes -
Brand EDISON Eaton
Manufacturers Part Number ECNR600 FRN-R-600
Model ECNR -
Category Description Fuses & Fuse Accessories Fuses & Fuse Accessories
Type CLASS RK5 FUSE
Weight 3 lb;1.4 kg -
Application AC Power Distribution System mains, Feeders, and Branch Circuit;Protection of Motor and Motor Branch Circuit;Protection of Transformer and inductive Load;All General Purpose Application including Lighting, Heating and Other Non-inductive Load Ind Facilities & Factories - Facility: Safety and Security Systems
Approval UL, CSA C22.2, CE -
standard - CE Marked
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat