Item Comparison: FRSR3, ECSR3

Item

FRSR3 - 3A 600V TD Class RK5 Dual Elem Fuse-Fusetron - Eaton Bussmann Series

FRSR3
3A 600V TD Class RK5 Dual Elem Fuse-Fusetron

$33.96 Each

$339.60 (10 Each)

QTY:
Each
Add
ECSR3 - 3A 600V Class RK5 Time Delay CL Fuse - Edison

ECSR3
3A 600V Class RK5 Time Delay CL Fuse

$33.24 Each

$332.40 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 91 11
Vendor Eaton Bussmann Series Edison
Catalog Number FRSR3 ECSR3
Manufacturer Number FRS-R-3 ECSR3
Category Distribution Fuses - Dual Element Distribution Fuses - Dual Element
Classification Fuses & Fuse Accessories Fuses & Fuse Accessories
UNSPSC 39121606 - Cartridge fuses 39121604 - Time delay fuses
UPC/EAN/GTIN 00051712507998 00782634507994
Weight per package 0.14 (lbs/each) 0.12 (lbs/each)
Description FRSR3 3A 600V TD Class RK5 Dual Elem Fuse-Fusetron
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 S @ 500% Response Time, Ferrule End X Ferrule End Connection, 3 A, 600 V Ac;300 V DC, Ferrule Terminal, 0.81 In Diameter, 5 In Overall Length, 0.14 LB
ECSR3 3A 600V Class RK5 Time Delay CL Fuse
Ul Class RK-5 Time Delay
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $33.96 (Each) $33.24 (Each)
Carton/Reel $339.60 (10 Each) $33.24 (1 Each)
Standard Packaging/Reel $339.60 (10 Each) $332.40 (10 Each)
amperage rating 3 A -
Characteristics - 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT
connection Ferrule End X Ferrule End -
Current Rating 3 A 3 AMPERE
interrupt rating 200 kAIC (RMS Symmetrical):20 kAIC (DC) -
Interrupting Rating - 200 KILOAMPERE (SYMMETRICAL)
Terminal Type Ferrule Ferrule
Voltage Rating 600 V ac;300 V dc 600 VAC
Diameter 0.81 in 0.81 INCH
Length - 5 INCH
Overall Length 5 in -
Size 0.81 In Diameter X 5.00 In Length -
Additional Information - Application Branch and Feeder Circuit, AC Drive, Loadcenter, Panel Board and Switch Board, Non-Inductive Load, General Purpose, Lighting and Heating
Commodity Description - DUAL ELEMENT FUSES
Description 3A 600V TD CLASS RK5 DUAL ELEM FUSE-FUSETRON 3A 600V CLASS RK5 TIME DELAY CL FUSE
extra long description BUSS FRS-R-3 FUSETRON DUAL ELEMENT CLASS RK5 TYPE; 5 INCH; UL, CSA C22.2, CE APPROVAL; 600 VAC VOLTAGE RATING; 0.81 INCH DIAMETER; 200 KILOAMPERE (SYMMETRICAL) INTERRUPTING RATING; 3 AMPERE CURRENT RATING; FERRULE TERMINAL TYPE; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; APPLICATION BRANCH AND FEEDER CIRCUIT, AC DRIVE, LOADCENTER, PANEL BOARD AND SWITCH BOARD, NON-INDUCTIVE LOAD, GENERAL PURPOSE, LIGHTING AND HEATING; ECSR MODEL
Features Advanced protection, energy efficient Class RK5 dual-element, current-limiting, time-delay fuses with optional open fuse indication on select ratings. Time-delay — 10 second (minimum) at 500% of rated current. -
Long Description Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 s @ 500% Response Time, Ferrule End x Ferrule End Connection, 3 A, 600 V ac;300 V dc, Ferrule Terminal, 0.81 in Diameter, 5 in Overall Length, 0.14 lb UL CLASS RK-5 TIME DELAY
Product Type Fusetron Dual Element Fuse Class RK5 Power Fuse
Short Description Fusetron Fuse, 3 A, 600 VAC/300 V dc, Time Delay, RK5 Class -
Special Features Renewable -
class Class RK5 -
Connection Type Ferrule End x Ferrule End -
dimensions 5.0000 IN X 0.8100 IN X 0.8100 IN -
element Dual -
Fuse Class RK5 Class -
Fuse Type Dual Element -
media Yes -
package quantity 10 CT -
Response Time 10 s @ 500% -
Standards Met UL Listed;STD. 248-12;Class RK5;Guide JDDZ, File E4273;CSA Certified;C22.2 No. 248.12, Class 1422-02, File 53787;CE Certified -
Made in USA yes -
Brand Eaton EDISON
Manufacturers Part Number FRS-R-3 ECSR3
Model - ECSR
Category Description Fuses & Fuse Accessories Fuses & Fuse Accessories
Type FUSE CLASS RK5
Manufacturer Status - Non-Stock
Weight 0.14 lb -
Application Combination Starters;Motor Control Centers;Machinery Disconnects;Power Panelboards -
Approval - UL, CSA C22.2, CE
standard CE Marked -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat