Nacogdoches |
18 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton Bussmann Series |
Catalog Number |
EDCC10 |
LPCC10 |
Manufacturer Number |
EDCC10 |
LP-CC-10 |
Category |
Distribution Fuses -
Current Limiting
|
Distribution Fuses -
Current Limiting
|
Classification |
Midget Fuses
|
Midget Fuses
|
UNSPSC |
39121606 - Cartridge fuses
|
39121606 - Cartridge fuses
|
UPC/EAN/GTIN |
00782634808251 |
00051712180245 |
Weight per package |
0.02 (lbs/each) |
0.02 (lbs/each) |
Description |
EDCC10 10A 600V Class CC Time Delay Compact Fuse
Eaton Edison Edcc Fuse, Non-Indicating, 10 A, Class CC, 20 Kaic, Standard, 600 V, 300 VDC
|
LPCC10 10A 600V TD Class CC Low Peak Fuse
Low Peak Fuse, Time Delay Fuse Speed, Class CC Fuse, 12 S @ 200% Response Time, 10 A, 600 V Ac;150 V DC, Melamine Tube Material, Dual Element, 0.41 In Diameter, 1.5 IN38.1 MM Overall Length, 0.02 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$36.69 (Each) |
$57.08 (Each) |
Carton/Reel |
$36.69 (1 Each) |
$570.80 (10 Each) |
Standard Packaging/Reel |
$366.90 (10 Each) |
$570.80 (10 Each) |
|
amperage rating |
10 A |
10 A |
connection |
- |
Ferrule End X Ferrule End |
Current Rating |
- |
10 A |
interrupt rating |
20 kAIC |
V ac:200 kAIC (RMS Symmetrical);V dc:20 kAIC |
Material |
- |
Melamine Tube |
Voltage Rating |
600 Vac, 300 Vdc |
600 V ac;150 V dc |
|
Diameter |
- |
0.41 in;10.3 mm |
Overall Length |
- |
1.5 in38.1 mm |
Size |
- |
13/32 In Diameter X 1-1/2 In Length |
|
Description |
10A 600V CLASS CC TIME DELAY COMPACT FUSE |
10A 600V TD CLASS CC LOW PEAK FUSE |
extra long description |
EFSE EDCC10 600V CLASS CC TIME-DELA |
BUSS LP-CC-10 LOW PEAK CC TIME DELA |
Features |
Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection. |
Bussmann's Class CC fuses set the standard in Class CC fuse performance in the industry. Recognized for their superior performance, Bussmann has the right product for your circuit and equipment protection needs. These branch circuit rated, 600v, 200,000a IR fuses offer exceptional protection in the smallest package of any UL class of fuses. Choose from the ultimate protection provided by our Low Peak LP-CC fuses, the time delay of our FNQ-R's for your control transformer and similar control applications or |
Long Description |
Eaton Edison EDCC fuse, Non-indicating, 10 A, Class CC, 20 kAIC, Standard, 600 V, 300 Vdc |
Low Peak Fuse, Time Delay Fuse Speed, Class CC Fuse, 12 s @ 200% Response Time, 10 A, 600 V ac;150 V dc, Melamine Tube Material, Dual Element, 0.41 in Diameter, 1.5 in38.1 mm Overall Length, 0.02 lb |
Product Type |
600V Class CC Time-Delay |
Low Peak CC Time Delay |
Short Description |
- |
Low Peak Fuse, Class CC, 10 A, 600 VAC;150 V dc |
Special Features |
Non-Indicating |
Rejection Style |
|
class |
Class CC |
Class CC |
dimensions |
1.5000 IN X 0.4100 IN X 0.4100 IN |
1.5000 IN X 0.4100 IN X 0.4100 IN |
element |
- |
Dual |
Element Type |
- |
Dual |
Fuse Class |
- |
Class CC |
Fuse Speed |
- |
Time Delay |
media |
- |
Yes |
package quantity |
- |
10 CT |
Response Time |
- |
12 s @ 200% |
Standards Met |
- |
UL Listed;Std. 248-4, Class CC, Guide JDDZ, File E4273;CSA Certified;Class 1422-02, File 53787;CE Certified;RoHS Compliant |
|
|
Brand |
MORRIS PRODUCTS |
Eaton |
Manufacturers Part Number |
T626-EDCC10 |
LP-CC-10 |
|
Category Description |
MIDGET FUSES |
MIDGET FUSES |
Type |
FUSE |
FUSE |
|
|
Application |
Datacenters - Facilities: Critical Power |
Branch Circuits;Specialized Circuits;Industrial Control;Street Lighting |
standard |
UL Listed,CSA Certified,CE Marked,RoHS Compliant |
UL Listed ,CSA Certified,CE Marked,RoHS Compliant |