Item Comparison: EGH3100FFG, PDG13M0100TFFJ

Item

EGH3100FFG - E 3P 100A 70KA @ 415 65KA @ 480V Fixed Thermal Fix - Eaton

EGH3100FFG
E 3P 100A 70KA @ 415 65KA @ 480V Fixed Thermal Fix

$914.66 Each

$914.66 (1 Each)

QTY:
Each
Add
PDG13M0100TFFJ - PDG1 3P 100A 65KA/480V Fxfxtmtu - Eaton

PDG13M0100TFFJ
PDG1 3P 100A 65KA/480V Fxfxtmtu

$913.98 Each

$913.98 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 12 1
Vendor Eaton Eaton
Catalog Number EGH3100FFG PDG13M0100TFFJ
Manufacturer Number EGH3100FFG PDG13M0100TFFJ
Category Non-Interchangeable Trip - 3 Pole Non-Interchangeable Trip - 3 Pole
Classification Powerdefense Breakers Panelboard Boxes & Interiors
UNSPSC 39121616 - Molded case circuit breakers 39121616 - Molded case circuit breakers
UPC/EAN/GTIN 00782114877623 00786679305379
Weight per package 3 (lbs/each) 2.76 (lbs/each)
Description EGH3100FFG E 3P 100A 70KA @ 415 65KA @ 480V Fixed Thermal Fix
Eaton Series G Molded Case Circuit Breaker, Eg-Frame, Eg, Fixed Thermal, Fixed Magnetic Trip, Three-Pole, 100 A, 600Y/347 Vac, 100 Kaic At 240 Vac, 65 Kaic At 480 Vac, 35 Kaic At 600Y/347 Vac, Line and Load, 50/60 HZ
PDG13M0100TFFJ PDG1 3P 100A 65KA/480V Fxfxtmtu
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 1, Three Pole, 100 A, 65KA/480V, T-M (FXD-FXD) Tu, Standard Line and Load (PDG1X3T125)
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $914.66 (Each) $913.98 (Each)
Carton/Reel $914.66 (1 Each) $913.98 (1 Each)
Standard Packaging/Reel $914.66 (1 Each) $913.98 (1 Each)
Current Rating 100 A 100 A
interrupt rating 35 kAIC at 600Y/347 Vac65 kAIC at 480 Vac100 kAIC at 240 Vac -
Poles 3 3
Voltage Rating 600Y/347 Vac 600 VAC
Description E 3P 100A 70KA @ 415 65KA @ 480V FIXED THERMAL FIX PDG1 3P 100A 65KA/480V FXFXTMTU
extra long description ETN EGH3100FFG E 3P 100A 70kA 415 6 ETN PDG13M0100TFFJ Power Defense PD
Features The Eaton Series G Molded Case Circuit Breaker provides users with unparalleled performance and convenience. A patented contact design features high-speed “blow-open” action, resulting in superior circuit breaker performance. This globally-rated platform offers users high interruption ratings in a compact footprint with ease of in-field configuration applicable to a wide variety of industry and regional requirements. Choose from a selection of thermal magnetic and electronic trip units, available in curren The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement.  A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Long Description Eaton Series G molded case circuit breaker, EG-frame, EG, Fixed thermal, Fixed magnetic trip, Three-pole, 100 A, 600Y/347 Vac, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, 35 kAIC at 600Y/347 Vac, Line and load, 50/60 Hz Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 1, Three Pole, 100 A, 65kA/480V, T-M (Fxd-Fxd) TU, Standard Line and Load (PDG1X3T125)
Product Type E 3P 100A 70KA 415 65KA 480V FXD Therm Power Defense PDG1 3P 65KA/480V
dimensions 2.9900 IN X 3.0000 IN X 5.5000 IN 2.9921 IN X 3.0000 IN X 4.2500 IN
frame EG 1
media Yes Yes
Trip Type Fixed thermal, fixed magnetic T-M (Fxd-Fxd) TU
Brand Eaton Eaton
Manufacturers Part Number EGH3100FFG PDG13M0100TFFJ
Category Description Powerdefense Breakers PANELBOARD BOXES & INTERIORS
Type Molded case circuit breaker Molded case circuit breaker
Application Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other Mobile Machinery and Equipment - Mobile Machinery and Equipment - OtherUtility - Substations, Utility Transmission and DistributionVehicles: On-RoadElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherVehicles: Vocational - Vehicle: Vocational - OtherStationary Mach Equip In Factory - RoboticsGeneration - Renewable Energy - Alternative EnergyAviation
Frequency Rating 50/60 Hz -
standard CSA Certified,IEC Rated,UL Listed,CE Marked CSA,CCC Marked,IEC 60947-2,UL 489,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat