Item Comparison: EHD3030L, PDG23F0030TFFJ

Item

EHD3030L - Type Ehd BRKR 3P 30A 480VAC Max 14kaic - Eaton

EHD3030L
Type Ehd BRKR 3P 30A 480VAC Max 14kaic

$999.63 Each

$999.63 (1 Each)

QTY:
Each
Add
PDG23F0030TFFJ - PDG2 3P 30A 25KA/480V Fxfxtmtu - Eaton

PDG23F0030TFFJ
PDG2 3P 30A 25KA/480V Fxfxtmtu

$621.71 Each

$621.71 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 13 3
Vendor Eaton Eaton
Catalog Number EHD3030L PDG23F0030TFFJ
Manufacturer Number EHD3030L PDG23F0030TFFJ
Category Non-Interchangeable Trip - 3 Pole Non-Interchangeable Trip - 3 Pole
Classification Molded Case Breakers Panelboard Boxes & Interiors
UNSPSC 39121616 - Molded case circuit breakers 39121616 - Molded case circuit breakers
UPC/EAN/GTIN 00786679317105 00786679281697
Weight per package 4.55 (lbs/each) 4.2624 (lbs/each)
Description EHD3030L Type Ehd BRKR 3P 30A 480VAC Max 14kaic
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, Ehd, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 30A, 18 Kaic At 240 Vac, 14 Kaic At 480 Vac, Line and Load, 50/60 HZ
PDG23F0030TFFJ PDG2 3P 30A 25KA/480V Fxfxtmtu
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 2, Three Pole, 30A, 25KA/480V, T-M (FXD-FXD) Tu, Standard Line and Load (PDG2X3T100)
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $999.63 (Each) $621.71 (Each)
Carton/Reel $999.63 (1 Each) $621.71 (1 Each)
Standard Packaging/Reel $999.63 (1 Each) $621.71 (1 Each)
Current Rating 30 A 30 A
Poles 3 3
Voltage Rating - 600 VAC
Description TYPE EHD BRKR 3P 30A 480VAC MAX 14KAIC PDG2 3P 30A 25KA/480V FXFXTMTU
extra long description ETN EHD3030L TYPE EHD BRK 3P 30A 48 ETN PDG23F0030TFFJ PD, Frme2, 3P, 3
Features Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A. The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement.  A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Long Description Eaton Series C complete molded case circuit breaker, F-frame, EHD, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 30A, 18 kAIC at 240 Vac, 14 kAIC at 480 Vac, Line and load, 50/60 Hz Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 2, Three Pole, 30A, 25kA/480V, T-M (Fxd-Fxd) TU, Standard Line and Load (PDG2X3T100)
Product Type Type Ehd BRK 3P 30A 480VAC Max 14kaic PD, FRME2, 3P, 30A, 25KA/480V, Tu
dimensions 3.3800 IN X 4.1300 IN X 6.0000 IN 3.5000 IN X 4.1181 IN X 6.0000 IN
frame - 2
media Yes -
Trip Type Fixed thermal, fixed magnetic T-M (Fxd-Fxd) TU
Brand Eaton Eaton
Manufacturers Part Number EHD3030L PDG23F0030TFFJ
Category Description MOLDED CASE BREAKERS PANELBOARD BOXES & INTERIORS
Type Molded case circuit breaker Molded case circuit breaker
Application Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other AviationVehicles: On-RoadVehicles: Vocational - Vehicle: Vocational - OtherMobile Machinery and Equipment - Mobile Machinery and Equipment - OtherGeneration - Conventional Energy - Conventional EnergyGeneration - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsUtility - Substations, Utility Transmission and DistributionStationary Mach Equip In Factory - Robotics
Frequency Rating 50/60 Hz -
standard UL Listed CCC Marked,IEC 60947-2,CSA,UL 489,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat