Nacogdoches |
11 |
0 |
All Stores |
|
|
|
Vendor |
Ecn-Korns |
Southwire |
Catalog Number |
EMTELB112X45 |
25TZ |
Manufacturer Number |
EMTELB1-1/2X45 |
25TZ |
Category |
Elbows, CPLG, Nipples, Running -
Steel
|
Elbows, CPLG, Nipples, Running -
Steel
|
Classification |
Emt Elbows
|
Emt Elbows
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00784011020355 |
00751338334403 |
Weight per package |
1.68 (lbs/each) |
1.68 (lbs/each) |
Description |
EMTELB112X45 1-1/2", 45D Emt Elb
Elbow, Standard Radius Type; Galvanized Finish; Ul 797, Csa C22.2 Approval; Ansi C80.3 Applicable Standard; 20 Per Carton Standard Package; 1-1/2 Inch Trade Size; 1.5 Trade Size In Inch; 1-1/2 Trade Size - Fractional; External Threaded End Type
|
25TZ 1-1/2", 45D Emt Elb
1-1/2" Emt 45 Elbows
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$12.51 (Each) |
$12.51 (Each) |
Carton/Reel |
$12.51 (1 Each) |
$12.51 (1 Each) |
Standard Packaging/Reel |
$187.70 (15 Each) |
$12.51 (1 Each) |
|
Material |
- |
Galvanized Steel |
|
|
|
Commodity Description |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
- |
Description |
1-1/2",45D EMT ELB |
1-1/2",45D EMT ELB |
extra long description |
STANDARD RADIUS TYPE; STEEL MATERIAL; ZINC ELECTROPLATED FINISH; UL 797, UL (CANADA AND US), CSA C22.2, CAN/CSA C22.1 APPROVAL; ANSI/NFPA 70, NEC 358, ISO 9001 APPLICABLE STANDARD; 15 PER CARTON STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; PLAIN END TYPE; 45 DEGREE BEND ANGLE; 8.25 INCH BEND RADIUS; EMTELB MODEL |
TopazUPC 25TZ 1-1/2" EMT 45 ELBOW 1 |
Features |
- |
Topazs EMT 45 elbow is precision manufactured from EMT conduit that conforms to the latest specifications and standards to deliver optimum safety and performance in all applications. Fabricated from galvanized steel for low conductivity and high corrosion resistance, all surfaces, both interior and exterior are defect free to ensure a secure connection to EMT conduit and to preserve integrity and longevity. Available in sizes from 1/2 to 4; cULus approved, meets Federal specification WW-C-563. |
Long Description |
ELBOW, STANDARD RADIUS TYPE; GALVANIZED FINISH; UL 797, CSA C22.2 APPROVAL; ANSI C80.3 APPLICABLE STANDARD; 20 PER CARTON STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; 1.5 TRADE SIZE IN INCH; 1-1/2 TRADE SIZE - FRACTIONAL; EXTERNAL THREADED END TYPE |
1-1/2" EMT 45 Elbows |
Product Type |
Elbow |
1-1/2" Emt 45 Elbow 15-PK |
|
Applicable Standard |
ANSI C80.3 |
- |
Bend Angle |
45 DEG |
45 |
Bend Radius |
8.25 INCH |
- |
End Type |
EXTERNAL THREADED |
- |
Trade Size - Fractional |
1-1/2 |
- |
|
Brand |
ECN-KORNS |
Southwire |
Manufacturers Part Number |
EMTELB1-1/2X45 |
25TZ |
Model |
EMTELB |
- |
|
Category Description |
EMT ELBOWS |
EMT ELBOWS |
Type |
STANDARD RADIUS |
EMT 45 DEG Angle Elbow |
|
Trade Size |
1-1/2 INCH |
- |
Trade Size in inch |
1.5 |
- |
|
Standard Package |
20 PER CARTON |
- |
|
Approval |
UL 797, CSA C22.2 |
- |
standard |
- |
UL 514B, UL File Number E197604, US Federal Specification Number A-A-50552, CSA Certified, NEMA/ANSI FB-1, Military Specification:W-F-406D, W-F-406E, W-F-408D, W-S-610D, UL 797, ANSI C80.3, Federal Specification WW-C-563 |