Item Comparison: EMTELB1X90, 1EMTL90

Item

EMTELB1X90 - 1", 90D Emt Elb - Ecn-Korns

EMTELB1X90
1", 90D Emt Elb

$9.4345 Each

$235.86 (25 Each)

QTY:
Each
Add
1EMTL90 - 1", 90D Emt Elb - SPC

1EMTL90
1", 90D Emt Elb

$9.4345 Each

$9.43 (1 Each)

QTY:
Each
Add
Nacogdoches 11 11
All Stores 2,111 2,111
Vendor Ecn-Korns SPC
Catalog Number EMTELB1X90 1EMTL90
Manufacturer Number EMTELB1X90 N/A
Category Elbows, CPLG, Nipples, Running - Steel Unassigned
Classification Emt Elbows Emt Elbows
UNSPSC N/A -
UPC/EAN/GTIN 00784011020232 N/A
Weight per package 0.86 (lbs/each) 0
Description EMTELB1X90 1", 90D Emt Elb
1X 90 Emt Elbow
1EMTL90 1", 90D Emt Elb
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $9.43 (Each) $9.43 (Each)
Carton/Reel $9.43 (1 Each) $9.43 (1 Each)
Standard Packaging/Reel $235.86 (25 Each) $9.43 (1 Each)
Commodity Description ELBOWS-COUPLINGS-NIPPLES - STEEL -
Description 1",90D EMT ELB 1",90D EMT ELB
extra long description STANDARD RADIUS TYPE; STEEL MATERIAL; ZINC ELECTROPLATED FINISH; UL 797, UL (CANADA AND US), CSA C22.2, CAN/CSA C22.1 APPROVAL; ANSI/NFPA 70, NEC 358, ISO 9001 APPLICABLE STANDARD; 25 PER CARTON STANDARD PACKAGE; 1 INCH TRADE SIZE; PLAIN END TYPE; 90 DEGREE BEND ANGLE; 5.75 INCH BEND RADIUS; EMTELB MODEL -
Long Description 1X 90 EMT ELBOW -
Product Type Elbow -
Applicable Standard ANSI C80.3 -
Bend Angle 90 Degree -
Bend Radius 5.75 INCH -
End Type THREADED -
Brand ECN-KORNS -
Manufacturers Part Number EMTELB1X90 -
Model EMTELB -
Category Description EMT ELBOWS EMT ELBOWS
Type STANDARD RADIUS -
Trade Size 1 INCH -
Status - Inactive
Standard Package 25 PER CARTON -
Approval UL 797, CSA C22.2 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat