Item Comparison: EMTELB3X45, 28

Item

EMTELB3X45 - 3", 45D Emt Elb - Ecn-Korns

EMTELB3X45
3", 45D Emt Elb

$72.053 Each

$72.05 (1 Each)

QTY:
Each
Add
28 - 3" Emt 45 Elb - Southwire Rough Electrical Com

28
3" Emt 45 Elb

$72.053 Each

$72.05 (1 Each)

QTY:
Each
Add
Nacogdoches 13 0
All Stores 562 29
Vendor Ecn-Korns Southwire Rough Electrical Com
Catalog Number EMTELB3X45 28
Manufacturer Number EMTELB3X45 28
Category Elbows, CPLG, Nipples, Running - Steel Elbows, CPLG, Nipples, Running - Steel
Classification Emt Elbows Emt Elbows
UNSPSC N/A N/A
UPC/EAN/GTIN 00784011020386 00751338334700
Weight per package 6.12 (lbs/each) 4.6 (lbs/each)
Description EMTELB3X45 3", 45D Emt Elb
3X45 Emt Elbow
28 3" Emt 45 Elb
3IN Emt 45 Elb
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $72.05 (Each) $72.05 (Each)
Carton/Reel $72.05 (1 Each) $72.05 (1 Each)
Standard Packaging/Reel $72.05 (1 Each) $72.05 (1 Each)
Material - Steel
Finish Galvanized Galvanized
Commodity Description ELBOWS-COUPLINGS-NIPPLES - STEEL ELBOWS-COUPLINGS-NIPPLES - STEEL
Description 3",45D EMT ELB 3" EMT 45 ELB
extra long description STANDARD RADIUS TYPE; STEEL MATERIAL; ZINC ELECTROPLATED FINISH; UL 797, UL (CANADA AND US), CSA C22.2, CAN/CSA C22.1 APPROVAL; ANSI/NFPA 70, NEC 358, ISO 9001 APPLICABLE STANDARD; 3 INCH TRADE SIZE; PLAIN END TYPE; 45 DEGREE BEND ANGLE; 13 INCH BEND RADIUS; PACKAGING TYPE BULK; EMTELB MODEL STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 797 APPROVAL; ANSI C80.3, FEDERAL SPECIFICATION WW-C-563 APPLICABLE STANDARD; 40 PER CASE STANDARD PACKAGE; 3 INCH TRADE SIZE; PLAIN END TYPE; 45 DEGREE BEND ANGLE; 13 INCH BEND RADIUS; STRAIGHT LEG EACH END SIZE 5.8125 INCH
Long Description 3X45 EMT ELBOW 3IN EMT 45 ELB
Product Type Elbow Emt Conduit Elbow
Applicable Standard ANSI C80.3 ANSI C80.3, Federal Specification WW-C-563
Bend Angle 45 DEG 45 Degree
Bend Radius 13 INCH 13 INCH
End Type EXTERNAL THREADED Plain
Trade Size - Fractional 3 in -
Brand ECN-KORNS TOPAZ ELECTRIC CORP
Manufacturers Part Number EMTELB3X45 -
Model EMTELB -
Category Description EMT ELBOWS EMT ELBOWS
Type STANDARD RADIUS -
Trade Size 3 INCH 3 INCH
Trade Size in inch 3 in -
Standard Package - 1 PER CASE
Approval UL 797, CSA C22.2 UL (Canada and US), UL 797, CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat