Nacogdoches |
7 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Nsi |
Catalog Number |
EWDT8 |
EWDT9HD |
Manufacturer Number |
EWDT-8 |
EWDT-9HD |
Category |
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes - Tape
|
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes - Tape
|
Classification |
Tape
|
Tape
|
UNSPSC |
31201501 - Duct tape
|
31201502 - Electrical insulating tape
|
UPC/EAN/GTIN |
00662381706867 |
00662381366795 |
Weight per package |
1.01 (lbs/each) |
1.4 (lbs/each) |
Description |
EWDT8 2" X 60 Yards Duct Tape
Duct Tape, Silver, 55 Yd Length, 2 In Width, 18 MM Thickness, 1.01 LB
|
EWDT9HD Easy Wrap Heavy Duty Duct Tape 2IN X 9MIL X 60yd
Easy-Wrap Heavy Duty Duct Tape 1.88 X 60
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$11.51 (Each) |
$19.71 (Each) |
Carton/Reel |
$11.51 (1 Each) |
$19.71 (1 Each) |
Standard Packaging/Reel |
$11.51 (1 Each) |
$19.71 (1 Each) |
|
Material |
Poly coated Cloth, Rubber adhesive |
Poly coated Cloth, Rubber adhesive |
|
Background Color |
Silver |
- |
Color |
- |
Silver |
|
Length |
55 yd |
- |
Size |
Thickness=.030 - Width=.75 - Length=22 feet |
- |
Thickness |
18 mm |
- |
Width |
2 in |
- |
|
Description |
2" X 60 YARDS DUCT TAPE |
EASY WRAP HEAVY DUTY DUCT TAPE 2IN X 9MIL X 60YD |
extra long description |
NSI EWDT-8 Duct Tape 1.88" 60 YD |
NSI EWDT-9HD Heavy Duty Duct Tape 1 |
Features |
Duct Tape Economy 8 Mil. |
Easy-Wrap Heavy Duty Duct Tape 1.88 x 60 |
Long Description |
Duct Tape, Silver, 55 yd Length, 2 in Width, 18 mm Thickness, 1.01 lb |
Easy-Wrap Heavy Duty Duct Tape 1.88 x 60 |
Product Type |
Duct Tape |
Heavy Duty Duct Tape 1.88 In X 60 Yd |
Short Description |
Duct Tape, Silver, 55 yd |
- |
Special Features |
High Quality Unvulcanized Rubber;Conforms to Irregular Shapes and is Flexible to Withstand Expansion and Contraction |
- |
|
package quantity |
1 ct |
- |
REMOVABILITY |
Yes |
- |
Standards Met |
UL510 |
- |
Warranty |
1 YEAR |
1 YEAR |
|
|
Brand |
Nsi Industries |
NSi |
Manufacturers Part Number |
EWDT-8 |
EWDT-9HD |
sub brand |
Easy Wrap(TM) |
- |
|
Category Description |
TAPE |
TAPE |
Type |
Rubber Splicing Tape |
- |
|
|
Application |
Insulating |
- |
standard |
UL510 |