Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Nsi Industries |
Catalog Number |
EWZ201C |
E201B |
Manufacturer Number |
EWZ201C |
E201B |
Category |
Timer Controls -
Electronic Time Switches
|
Timer Controls -
Time Switch Accessories
|
Classification |
Time Clocks
|
Time Switch Accessories
|
UNSPSC |
39121523 - Timer controls
|
-
|
UPC/EAN/GTIN |
00786261824516 |
78626182466 |
Weight per package |
1.57 (lbs/each) |
0 |
Description |
EWZ201C 120/277 Volt Time Clock
Time Clock, 7 Day Time Setting Mode, SPDT;DPST Contact Form, 168 H Time Setting, 120 to 277 V Ac, 20 On/Off Cycles, 1 Pole, Screw Connection, -40 °F Operating Temperature, +149 °F Operating Temperature, 5.062 X 3.062 X 8.312 In Size, 1.57 LB
|
E201B 2CHNL 24HR M-Purp CTRL
Digital Time Switch, 24 HR; Maximum Number Of Operations 20 Per Day; 2 Circuit(S); SPST Switch; 40 Ampere (No) At 120 to 277 Vac (General Purpose); 30 Ampere (No) At 120 Vac, 20 Ampere (No) At 208 to 277 Vac (Ballast)
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$283.63 (Each) |
$0.00 (Each) |
Carton/Reel |
$283.63 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$283.63 (1 Each) |
$0.00 (1 Each) |
|
Current Rating |
- |
40 AMPERE (NO) AT 120 TO 277 VAC (GENERAL PURPOSE); 30 AMPERE (NO) AT 120 VAC, 20 AMPERE (NO) AT 208 TO 277 VAC (BALLAST); 15 AMPERE (NO) AT 120 VAC (TUNGSTEN); 30 AMPERE (NO) AT 28 VDC (RESISTIVE); 40 AMPERE (NO) AT 120 TO 277 VAC (INDUCTIVE) |
Material |
- |
PLASTIC ENCLOSURE |
Phase |
Single Phase |
- |
Poles |
1 |
- |
Voltage Rating |
120 to 277 V ac |
120 TO 277 VAC AT 50/60 HZ |
|
Size |
5.062 x 3.062 x 8.312 in |
5 1/16 INCH W X 3 1/16 INCH D X 8 5/16 INCH H |
|
Commodity Description |
- |
TIME SWITCH ACCESSORIES |
Description |
120/277 VOLT TIME CLOCK |
2CHNL 24HR M-PURP CTRL |
extra long description |
TORK EWZ201C Astro Digital Timer 2C |
- |
Features |
Astronomic 7-Day Digital Time Switch Two Channel 30A 120-277V SPST & Single Channel DPST Indoor/Outdoor Plastic Enclosure. |
- |
Long Description |
Time Clock, 7 day Time Setting Mode, SPDT;DPST Contact Form, 168 h Time Setting, 120 to 277 V ac, 20 ON/OFF Cycles, 1 Pole, Screw Connection, -40 °F Operating Temperature, +149 °F Operating Temperature, 5.062 x 3.062 x 8.312 in Size, 1.57 lb |
DIGITAL TIME SWITCH, 24 HR; MAXIMUM NUMBER OF OPERATIONS 20 PER DAY; 2 CIRCUIT(S); SPST SWITCH; 40 AMPERE (NO) AT 120 TO 277 VAC (GENERAL PURPOSE); 30 AMPERE (NO) AT 120 VAC, 20 AMPERE (NO) AT 208 TO 277 VAC (BALLAST) |
Product Type |
Time Clock |
Digital Time Switch |
Short Description |
Astro Digital 2CH 30A 120-277V SPST DPST |
- |
Special Features |
20 On-Off Set Points - Daylight Savings Auto - Leap Year Automatic Compensation |
- |
|
action |
SPST |
- |
Base |
Screw |
- |
Connection Type |
Screw |
- |
Contact Form |
SPDT;DPST |
- |
Contact Rating |
120-277 VAC |
- |
Maximum Number of Operations |
- |
20 PER DAY |
Maximum ON/OFF Cycles |
20 |
- |
Maximum Operating Temperature |
+149 °F |
- |
Maximum Time Setting |
168 h |
- |
Minimum Operating Temperature |
-40 °F |
- |
Number of Circuits |
- |
2 A |
Power Rating |
- |
1 HP (NO) AT 120 VAC, 1 1/2 HP (NO) AT 208 VAC, 2 HP (NO) AT 240 TO 277 VAC (MOTOR LOAD); 720 VA (NO) AT 120 TO 277 VAC (PILOT DUTY) |
Reserve Power |
- |
SUPER CAPACITOR 4 DAYS |
Standards Met |
cULus Listed |
- |
Switch Type |
- |
78211680354 |
Time Setting Mode |
7 day |
- |
Timing Range |
7 DAY |
- |
|
|
Brand |
Nsi Industries |
TORK[R] |
Manufacturers Part Number |
EWZ201C |
E201B |
Model |
- |
CF10WH-X |
|
Category Description |
TIME CLOCKS |
- |
Type |
7 Day Astronomic Time Switch - 1 Or 2 Channel |
24 HR |
|
|
Application |
Outdoor Signs-Lighting Security-HVAC Control |
SIGN, AIR CONDITIONING, LIGHTING, SUMP PUMP, VENTILATING FAN |
Approval |
- |
UL (CANADA AND US) |
Enclosure |
NEMA 3R Plastic Indoor-Outdoor With Locking Hasp |
NEMA 3R |
environmental conditions |
-40 to + 149 |
- |
Frequency Rating |
50-60 Hz |
- |
Mounting |
Screw Mount |
ENCLOSURE |
Operating Temperature |
-40 to + 149 |
-40 TO 149 DEG F |
standard |
cULus |
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
Call nearest store for Item Price
|