Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Lithonia Lighting |
All-Pro Emergency |
Catalog Number |
EXRGM6 |
AP60R |
Manufacturer Number |
EXRG M6 |
AP60R |
Category |
Enhanced Commodity Codes -
Lighting
|
Unassigned
|
Classification |
Emergency & Exit Lighting
|
Emergency & Exit Lighting
|
UNSPSC |
39111708 - Emergency exit illuminated sign
|
-
|
UPC/EAN/GTIN |
00194994900658 |
622696058877 |
Weight per package |
1.81 (lbs/each) |
3.2999 (lbs/each) |
Description |
EXRGM6 Led Exit Red/Green Switchable Lettering Ac Only
The Lithonia Lighting Basics™ Exrg Exit Sign Is Suitable For Emergency Signage Applications Such As Stairways and Hallways. Ideal For Applications Requiring Attractive, Quick-Installation Exit Signs and Low Energy Consumption and Can Be Wall or Ceiling Mounted. The Emergency Power Provides 90 Minutes Of Illumination In The Event Of A Power Loss.
|
AP60R Led, White Housing, Ac Only, Universal Face, Red L
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$30.44 (Each) |
$0.00 (Each) |
Carton/Reel |
$30.44 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$182.64 (6 Each) |
$0.00 (1 Each) |
|
Lamp Included |
Yes |
- |
Lamp Type |
LED - Static |
- |
Material |
Thermoplastic |
- |
Voltage Rating |
120/277 |
- |
Wattage |
0.3 |
- |
|
Color |
White |
- |
color temperature |
Green,Red,Variable |
- |
Finish |
Textured |
- |
|
Height |
7.13 |
- |
Length |
11.63 |
- |
Width |
1.63 |
- |
|
Construction |
New Construction,Remodel |
- |
Description |
LED EXIT RED/GREEN SWITCHABLE LETTERING AC ONLY |
LED, WHITE HOUSING, AC ONLY, UNIVERSAL FACE, RED L |
extra long description |
LITH EXRG M6 Thermoplastic LED exit |
- |
Features |
Design Select |
- |
Long Description |
The Lithonia Lighting Basics™ EXRG Exit Sign is suitable for emergency signage applications such as stairways and hallways. Ideal for applications requiring attractive, quick-installation exit signs and low energy consumption and can be wall or ceiling mounted. The emergency power provides 90 minutes of illumination in the event of a power loss. |
- |
Product Type |
Thermoplastic Led Exit, Red/Green Switch |
- |
|
dimensions |
11.63 x 1.63 x 7.24 |
- |
Hardware |
No |
- |
Maximum Operating Temperature |
40 |
- |
media |
Yes |
- |
Power Source |
Hardwired |
- |
Warranty |
2 |
- |
|
Brand |
Lithonia Lighting |
ALL-PRO EMERGENCY |
Manufacturers Part Number |
EXRG M6 |
AP60R |
|
Category Description |
Emergency & Exit Lighting |
Emergency & Exit Lighting |
Type |
Emergency Exit Sign |
- |
|
|
Application |
Behavioral Health,Education,Government,Healthcare,Hospitality,House of Worship,Offices & Banks,Retail |
- |
environmental conditions |
Indoor |
- |
Mounting |
SURFACE |
- |
standard |
NFPA 101,NFPA 70,ULCA Title 20 |
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
Call nearest store for Item Price
|