Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ge Traditional Lamps |
Sylvania |
Catalog Number |
F13DBX841EC04P |
CF13DDE841 |
Manufacturer Number |
F13DBX/841/ECO4P |
CF13DD/E/841/ECO/20667 |
Category |
Fluorescent Lamps -
Integrated Non-Ballasted Lamps
|
Fluorescent Lamps -
Compact Fluorescent Integrated
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101619 - Compact fluorescent CFL lamps
|
39101619 - Compact fluorescent CFL lamps
|
UPC/EAN/GTIN |
00043168975971 |
00046135206672 |
Weight per package |
0.16 (lbs/each) |
1 (lbs/each) |
Description |
F13DBX841EC04P 13W 4PIN Twin Tube Biax G24Q-1 4000K Compact
Ge Ecolux®, 13 WTT, 91 V, 900 LM, 4100 KV, 82 Cri, 5.2 In Length, G24Q-1 Base, 17000 HR Average Life
|
CF13DDE841 13W T4 CFL 4 Pin G24Q-1 Base 3500K82 Cri
Dulux 13W Double Compact Fluorescent Lamp With 4 Pin Base, 4100K Color Temperature, 82 Cri, For Use With Electronic and Dimming Ballasts, Ecologic
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$11.93 (Each) |
$7.65 (Each) |
Carton/Reel |
$11.93 (1 Each) |
$7.65 (1 Each) |
Standard Packaging/Reel |
$119.30 (10 Each) |
$382.50 (50 Each) |
|
amperage rating |
- |
Ballast Dependent |
Lamp Type |
- |
DULUX D/E |
Shape |
- |
T4X2 |
Voltage Rating |
91.0 |
Ballast Dependent |
Wattage |
13.0 |
13 |
|
color rendering index (cri) |
82.0 |
82 |
color temperature |
4100.0 |
4100 |
Finish |
- |
Phosphor Coated |
|
|
Description |
13W 4PIN TWIN TUBE BIAX G24Q-1 4000K COMPACT |
13W T4 CFL 4 PIN G24Q-1 BASE 3500K82 CRI |
extra long description |
GEL F13DBX/841/ECO4P 97597 PLUG IN |
SYL CF13DD/E/841/ECO/20667 CF13DDE8 |
Long Description |
GE Ecolux®, 13 WTT, 91 V, 900 LM, 4100 KV, 82 CRI, 5.2 IN Length, G24q-1 Base, 17000 HR Average Life |
DULUX 13W double compact fluorescent lamp with 4 pin base, 4100K color temperature, 82 CRI, for use with electronic and dimming ballasts, ECOLOGIC |
Product Type |
97597 Plug In CFL |
CF13DDE841ECO 50/CS 1/Sku |
|
average life |
17000.0 |
12000 |
Base |
G24q-1 |
G24Q-1;G24q-1 |
lumens |
900.0 |
900 |
start type |
- |
ELECTRONIC RAPID START |
total harmonic distortion |
- |
Ballast Dependent |
|
Brand |
GE Current, a Daintree company |
SYLVANIA |
Manufacturers Part Number |
F13DBX/841/ECO4P |
CF13DD/E/841/ECO/20667 |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
- |
Compact Fluorescent |
|
|
Application |
- |
Commercial/Residential |