Item Comparison: F31T8SPX35UEC0, FB031835

Item

F31T8SPX35UEC0 - 31W T8 U Bend 3500K Med Bi-Pin 82 Cri Fluor Lamp - Ge Traditional Lamps

F31T8SPX35UEC0
31W T8 U Bend 3500K Med Bi-Pin 82 Cri Fluor Lamp

$21.22 Each

$318.30 (15 Each)

QTY:
Each
Add
FB031835 - 31W T8 22.5" 1 5/8" Leg Spacing 3500K 82 Cri - Sylvania

FB031835
31W T8 22.5" 1 5/8" Leg Spacing 3500K 82 Cri

$16.92 Each

$253.80 (15 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 26 17
Vendor Ge Traditional Lamps Sylvania
Catalog Number F31T8SPX35UEC0 FB031835
Manufacturer Number F31T8SPX35/U/ECO FBO31/835/21878
Category Fluorescent Lamps - Shape Lamps Fluorescent Lamps - Shape Lamps
Classification Fluorescent Fluorescent
UNSPSC 39101605 - Fluorescent lamps 39101605 - Fluorescent lamps
UPC/EAN/GTIN 00043168721189 00046135218781
Weight per package 0.61 (lbs/each) 0.7 (lbs/each)
Description F31T8SPX35UEC0 31W T8 U Bend 3500K Med Bi-Pin 82 Cri Fluor Lamp
Ge, 31 WTT, 2775 LM, 3500 KV, 82 Cri, 1 In Diameter, 22.5 In Length, Medium Bi-Pin (G13) Base, 24000 HR Average Life
FB031835 31W T8 22.5" 1 5/8" Leg Spacing 3500K 82 Cri
31W, 22.5" Mol, T8 Octron Curvalume Fluorescent Lamp, 1 5/8" Leg Spacing, 3500K Color Temperature Rare Earth Phosphor, 82 Cri, Suitable For Is or RS Operation
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $21.22 (Each) $16.92 (Each)
Carton/Reel $21.22 (1 Each) $16.92 (1 Each)
Standard Packaging/Reel $318.30 (15 Each) $253.80 (15 Each)
amperage rating - Ballast Dependent
Lamp Type - RS-CURVALUME
Shape - T8
Voltage Rating - Ballast Dependent
Wattage 31.0 31
color rendering index (cri) 82.0 82
color temperature 3500.0 3500
Finish - Phosphor Coated
Diameter 1.0 1
Length 22.5 -
Description 31W T8 U BEND 3500K MED BI-PIN 82 CRI FLUOR LAMP 31W T8 22.5" 1 5/8" LEG SPACING 3500K 82 CRI
extra long description GEL F31T8SPX35/U/ECO 72118 FLUORESC SYL FBO31/835/21878 FBO31835 15/CS
Long Description GE, 31 WTT, 2775 LM, 3500 KV, 82 CRI, 1 IN Diameter, 22.5 IN Length, Medium Bi-Pin (G13) Base, 24000 HR Average Life 31W, 22.5" MOL, T8 OCTRON Curvalume fluorescent lamp, 1 5/8" leg spacing, 3500K color temperature rare earth phosphor, 82 CRI, suitable for IS or RS operation
Product Type 72118 Fluorescent FBO31835 15/CS 1/Sku
average life 24000.0 20000
Base Medium Bi-Pin (G13) Medium Bipin
lumens 2775.0 -
total harmonic distortion - Ballast Dependent
Brand GE Current, a Daintree company SYLVANIA
Manufacturers Part Number F31T8SPX35/U/ECO FBO31/835/21878
Category Description Fluorescent Fluorescent
Type - FLUORESCENT
Application Full Wattage Commercial/Residential
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat