Item Comparison: F4030BXSPX35, S8667

Item

F4030BXSPX35 - 40W 4 Pin Twin Tube Biax 2G11 3500K Compact Fluor - Ge Traditional Lamps

F4030BXSPX35
40W 4 Pin Twin Tube Biax 2G11 3500K Compact Fluor

$13.77 Each

$137.70 (10 Each)

QTY:
Each
Add
S8667 - 40W 4 Pin Twin Tube Biax 2G11 3500K CFL - Satco

S8667
40W 4 Pin Twin Tube Biax 2G11 3500K CFL

$7.60 Each

$76.00 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 14 21
Vendor Ge Traditional Lamps Satco
Catalog Number F4030BXSPX35 S8667
Manufacturer Number F40/30BX/SPX35 S8667
Category Fluorescent Lamps - Integrated Non-Ballasted Lamps Fluorescent Lamps - Integrated Non-Ballasted Lamps
Classification Fluorescent Fluorescent
UNSPSC 39101619 - Compact fluorescent CFL lamps 39101619 - Compact fluorescent CFL lamps
UPC/EAN/GTIN 00043168166485 00045923086670
Weight per package 0.69 (lbs/each) 0.48 (lbs/each)
Description F4030BXSPX35 40W 4 Pin Twin Tube Biax 2G11 3500K Compact Fluor
Ge, 40 WTT, 126 V, 3150 LM, 3500 KV, 82 Cri, 22.5 In Length, 4-Pin (2G11) Base, 20000 HR Average Life
S8667 40W 4 Pin Twin Tube Biax 2G11 3500K CFL
Compact Fluorescent Twin Tube Long 4 Pin Lmap, Designation: FT40HL/835/RS/Env, 40 WTT, T5 Shape, 2G11 2G11 Base, 20000 HR, Lumens: 3500 LM Initial, 3500 Deg K Color Temperature, Neutral White 82 Cri, 22-1/2 In Length
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $13.77 (Each) $7.60 (Each)
Carton/Reel $13.77 (1 Each) $7.60 (1 Each)
Standard Packaging/Reel $137.70 (10 Each) $76.00 (10 Each)
Voltage Rating 126.0 -
Wattage 40.0 40.000000000000000
color rendering index (cri) 82.0 80-89
color temperature 3500.0 3500;3500
Diameter - 1.750000000000000
Length 22.5 22.5
Description 40W 4 PIN TWIN TUBE BIAX 2G11 3500K COMPACT FLUOR 40W 4 PIN TWIN TUBE BIAX 2G11 3500K CFL
extra long description GEL F40/30BX/SPX35 16648 CFL DEVICE SATCO S8667 FT40HL/835/4P/RS/ENV
Long Description GE, 40 WTT, 126 V, 3150 LM, 3500 KV, 82 CRI, 22.5 IN Length, 4-Pin (2G11) Base, 20000 HR Average Life Compact Fluorescent Twin Tube Long 4 Pin Lmap, Designation: FT40HL/835/RS/ENV, 40 WTT, T5 Shape, 2G11 2G11 Base, 20000 HR, Lumens: 3500 LM Initial, 3500 DEG K Color Temperature, Neutral White 82 CRI, 22-1/2 IN Length
Product Type 16648 CFL Devices FT40HL/835/4P/RS/Env
average life 20000.0 20000
Base 4-Pin (2G11) 2G11
lumens 3150.0 3.5k
Warranty - 2 Year Limited
Brand GE Current, a Daintree company Satco
Manufacturers Part Number F40/30BX/SPX35 S8667
Category Description Fluorescent Fluorescent
Type - Twin Tube Long 4 Pin
Operating Temperature - Ballast Dependent
standard - RoHS Compliant;UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat