Nacogdoches |
12 |
0 |
All Stores |
|
|
|
Vendor |
Ge Traditional Lamps |
Sylvania |
Catalog Number |
F40C50EC0 |
F40DSGN50 |
Manufacturer Number |
F40C50/ECO |
F40DSGN50/24683 |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00043168800969 |
00046135246838 |
Weight per package |
0.41 (lbs/each) |
0.65 (lbs/each) |
Description |
F40C50EC0 40W T12 48" 5000K 90 Cri Bi-Pin Fluorescent
Ge Ecolux®, 40 WTT, 2250 LM, 5000 KV, 90 Cri, 1.5 In Diameter, 48 In Length, Medium Bi-Pin (G13) Base, 20000 HR Average Life
|
F40DSGN50 40W T12 48" 5000K 90 Cri Bi-Pin Fluorescent
40W, T12 Rapid Start Fluorescent Lamp, DSGN 50 Phosphor, 5000K Color Temperature, 90 Cri. 20000 Avg Rated Life At 3 HRS/Start, 28800 Avg Rated Life At 12 HRS/Start. Vivid Color: High Cri Lamps For Color Critical Applications.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.24 (Each) |
$7.42 (Each) |
Carton/Reel |
$7.24 (1 Each) |
$7.42 (1 Each) |
Standard Packaging/Reel |
$217.20 (30 Each) |
$222.60 (30 Each) |
|
amperage rating |
- |
Ballast Dependent |
Lamp Type |
- |
RAPID START |
Shape |
- |
T12 |
Voltage Rating |
- |
Ballast Dependent |
Wattage |
40.0 |
40 |
|
color rendering index (cri) |
90.0 |
90 |
color temperature |
5000.0 |
5000 |
Finish |
- |
Phosphor Coated |
|
Diameter |
1.5 |
1.5 in |
Length |
48.0 |
47.78 |
|
Description |
40W T12 48" 5000K 90 CRI BI-PIN FLUORESCENT |
40W T12 48" 5000K 90 CRI BI-PIN FLUORESCENT |
extra long description |
GEL F40C50/ECO 80096 FLUORESCENT F4 |
SYL F40DSGN50/24683 F40DSGN50 30/CS |
Long Description |
GE Ecolux®, 40 WTT, 2250 LM, 5000 KV, 90 CRI, 1.5 IN Diameter, 48 IN Length, Medium Bi-Pin (G13) Base, 20000 HR Average Life |
40W, T12 rapid start fluorescent lamp, DSGN 50 phosphor, 5000K color temperature, 90 CRI. 20000 Avg rated life at 3 hrs/start, 28800 Avg rated life at 12 hrs/start. VIVID Color: High CRI lamps for color critical applications. |
Product Type |
80096 Fluorescent F40 |
F40DSGN50 30/CS 1/Sku |
|
average life |
20000.0 |
20000 |
Base |
Medium Bi-Pin (G13) |
Medium Bipin |
lumens |
2250.0 |
2200 |
start type |
- |
RAPID START/PREHEAT |
total harmonic distortion |
- |
Ballast Dependent |
|
Brand |
GE Current, a Daintree company |
SYLVANIA |
Manufacturers Part Number |
F40C50/ECO |
F40DSGN50/24683 |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
- |
FLUORESCENT |
|
Application |
Full Wattage |
Commercial/Residential |