Item Comparison: F60T12DH0, F60T12DH0

Item

F60T12DH0 - 75W T12 60" Daylight High Output 76 Cri R17D - Ge Current, A Daintree Company

F60T12DH0
75W T12 60" Daylight High Output 76 Cri R17D

$18.69 Each

$280.35 (15 Each)

QTY:
Each
Add
F60T12DH0 - *Delisted* 75W T12 60" Daylight Ho 76 Cri R17D - Sylvania

F60T12DH0
*Delisted* 75W T12 60" Daylight Ho 76 Cri R17D

$18.00 Each

$540.00 (30 Each)

QTY:
Each
Add
Nacogdoches 9 0
All Stores 134 85
Vendor Ge Current, A Daintree Company Sylvania
Catalog Number F60T12DH0 F60T12DH0
Manufacturer Number F60T12/D/HO-15PK F60T12/D/HO/25120
Category Fluorescent Lamps - Linear Fluorescent Straight La Fluorescent Lamps - Linear Fluorescent Straight La
Classification Fluorescent Fluorescent
UNSPSC 39101605 - Fluorescent lamps 39101605 - Fluorescent lamps
UPC/EAN/GTIN 00043168230773 00046135251207
Weight per package 0.84 (lbs/each) 0.86 (lbs/each)
Description F60T12DH0 75W T12 60" Daylight High Output 76 Cri R17D
Fluorescent Lamp, Recessed Double Contact R17D Base, T12 Bulb Shape, 75, 12000 H Average Life, 6500 K, 75 W, 4400 LM Brightness (Lumens), Soda Lime Housing Material, 1.5 In Diameter, 60.0 In Length, Rapid, -29 °C Operating Temperature, 0.87 LB/Ea
F60T12DH0 *Delisted* 75W T12 60" Daylight Ho 76 Cri R17D
OBS25120 75W, 60"Mol, T12 Ho (800 Ma) Rapid Start Fluorescent Lamp, Daylightphosphor, 6500K Color Temperature, 72 Cri
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $18.69 (Each) $18.00 (Each)
Carton/Reel $18.69 (1 Each) $18.00 (1 Each)
Standard Packaging/Reel $280.35 (15 Each) $540.00 (30 Each)
amperage rating - Ballast Dependent
Shape - T12
Voltage Rating - Ballast Dependent
Wattage 75.0 75
Base Type Recessed Double Contact R17D -
Color Rendering Index 75 -
color rendering index (cri) 75.0 76
color temperature 6500 k 6500
Finish - Phosphor Coated
Housing Material Soda Lime -
Diameter 1.5 1.5 in
Length 60.0 in -
Description 75W T12 60" DAYLIGHT HIGH OUTPUT 76 CRI R17D *DELISTED* 75W T12 60" DAYLIGHT HO 76 CRI R17D
extra long description GEL F60T12/D/HO-15PK 23077 FLUORE SYL F60T12/D/HO/25120 F60T12DHO 30/
Long Description FLuorescent Lamp, Recessed Double Contact R17D Base, T12 Bulb Shape, 75, 12000 h Average Life, 6500 k, 75 W, 4400 lm Brightness (Lumens), Soda Lime Housing Material, 1.5 in Diameter, 60.0 in Length, Rapid, -29 °C Operating Temperature, 0.87 lb/EA OBS25120 75W, 60"MOL, T12 HO (800 mA) rapid start fluorescent lamp, Daylightphosphor, 6500K color temperature, 72 CRI
Product Type 23077 Fluorescent F60T12DHO 30/CS 1/Sku
Short Description FLuorescent Lamp, Recessed Double Contact R17D, T12, 75 CRI, 75 W -
average life 12000 h 12000
Base Recessed Double Contact (R17d) Recessed Double Contact
Brightness (Lumens) 4400 lm -
bulb shape T12 -
lumens 4400.0 4600 Initial Lumens at 25 Degrees C
Minimum Operating Temperature -29 °C -
package quantity 15 CA -
start type Rapid Start Rapid Start
total harmonic distortion - Ballast Dependent
Brand GE Current, a Daintree company SYLVANIA
Manufacturers Part Number F60T12/D/HO 15PK F60T12/D/HO/25120
Category Description Fluorescent Fluorescent
Type - FLUORESCENT
Weight 0.87 lb/EA -
Application Primary Commercial/Residential
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat