Nacogdoches |
9 |
0 |
All Stores |
|
|
|
Vendor |
Ge Current, A Daintree Company |
Sylvania |
Catalog Number |
F60T12DH0 |
F60T12DH015 |
Manufacturer Number |
F60T12/D/HO-15PK |
F60T12/D/HO/22512 |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00043168230773 |
00046135225123 |
Weight per package |
0.84 (lbs/each) |
0.86 (lbs/each) |
Description |
F60T12DH0 75W T12 60" Daylight High Output 76 Cri R17D
Fluorescent Lamp, Recessed Double Contact R17D Base, T12 Bulb Shape, 75, 12000 H Average Life, 6500 K, 75 W, 4400 LM Brightness (Lumens), Soda Lime Housing Material, 1.5 In Diameter, 60.0 In Length, Rapid, -29 °C Operating Temperature, 0.87 LB/Ea
|
F60T12DH015 75W T12 60" Daylight High Output 76 Cri R17D
75W, 60"Mol, T12 Ho (800 Ma) Rapid Start Fluorescent Lamp, Daylight Phosphor, 6500K Color Temperature, 72 Cri
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$18.69 (Each) |
$11.44 (Each) |
Carton/Reel |
$18.69 (1 Each) |
$11.44 (1 Each) |
Standard Packaging/Reel |
$280.35 (15 Each) |
$171.60 (15 Each) |
|
|
Base Type |
Recessed Double Contact R17D |
- |
Color Rendering Index |
75 |
- |
color rendering index (cri) |
75.0 |
- |
color temperature |
6500 k |
- |
Housing Material |
Soda Lime |
- |
|
Diameter |
1.5 |
- |
Length |
60.0 in |
- |
|
Description |
75W T12 60" DAYLIGHT HIGH OUTPUT 76 CRI R17D |
75W T12 60" DAYLIGHT HIGH OUTPUT 76 CRI R17D |
extra long description |
GEL F60T12/D/HO-15PK 23077 FLUORE |
SYL F60T12/D/HO/22512 F60T12DHO 15/ |
Long Description |
FLuorescent Lamp, Recessed Double Contact R17D Base, T12 Bulb Shape, 75, 12000 h Average Life, 6500 k, 75 W, 4400 lm Brightness (Lumens), Soda Lime Housing Material, 1.5 in Diameter, 60.0 in Length, Rapid, -29 °C Operating Temperature, 0.87 lb/EA |
75W, 60"MOL, T12 HO (800 mA) rapid start fluorescent lamp, Daylight phosphor, 6500K color temperature, 72 CRI |
Product Type |
23077 Fluorescent |
F60T12DHO 15/CS 1/Sku |
Short Description |
FLuorescent Lamp, Recessed Double Contact R17D, T12, 75 CRI, 75 W |
- |
|
average life |
12000 h |
- |
Base |
Recessed Double Contact (R17d) |
- |
Brightness (Lumens) |
4400 lm |
- |
bulb shape |
T12 |
- |
lumens |
4400.0 |
- |
Minimum Operating Temperature |
-29 °C |
- |
package quantity |
15 CA |
- |
start type |
Rapid Start |
- |
|
Brand |
GE Current, a Daintree company |
SYLVANIA |
Manufacturers Part Number |
F60T12/D/HO 15PK |
F60T12/D/HO/22512 |
|
Category Description |
Fluorescent |
Fluorescent |