Nacogdoches |
5 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Hoffman |
Eaton |
Catalog Number |
F66G12WK |
6612HSNK |
Manufacturer Number |
F66G12WK |
6612HSNK |
Category |
Gutters & Troughs -
Nema Type 1 Wireway & Fittings
|
Gutters & Troughs -
Nema Type 1 Wireway & Fittings
|
Classification |
Steel Wire Way Junction Boxes
|
Steel Wire Way Junction Boxes
|
UNSPSC |
39131710 - Wireway
|
39131710 - Wireway
|
UPC/EAN/GTIN |
00783510529505 |
00782051479065 |
Weight per package |
41.6 (lbs/each) |
4.938 (lbs/each) |
Description |
F66G12WK 6X6X12 N1 HC STRT SCT
Straight Section Lay-In Hinged-Cover Type 1 With Kos, 6X6X12, Gray, Steel
|
6612HSNK Wway 6X6X12 N1 QK Conn HC, NK
Eaton B-Line Series Wireway, 6" Height, 12" Length, 6" Width, HSNK Wireway, Thru Holes, No Knockouts, Hinged Cover, Nema 1, Steel, Hinged, Ansi 61 Gray, 16 Gauge
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$43.98 (Each) |
$35.30 (Each) |
Carton/Reel |
$43.98 (1 Each) |
$35.30 (1 Each) |
Standard Packaging/Reel |
$175.92 (4 Each) |
$70.60 (2 Each) |
|
Cover Type |
- |
HINGED |
Material |
MILD STEEL |
16 Gauge Steel |
|
Color |
Gray |
- |
Color Code |
ANSI 61 |
- |
Finish |
Powder Coated |
ANSI 61 GRAY ACRYLIC ELECTROCOATED OVER WASH AND PHOSPHATE UNDERCOAT |
Style |
Liftoff Cover with Knockouts |
- |
|
Height |
6 |
6.00 In |
Length |
- |
12.00 In |
Width |
6 |
6.00 In |
|
Description |
6X6X12 N1 HC STRT SCT |
WWAY 6X6X12 N1 QK CONN HC,NK |
extra long description |
NVENT HOF F66G12WK 12.00in Straight |
B-LINE 6612 HSNK HINGE SCREW CVR WI |
Features |
Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts. |
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications. |
Long Description |
Straight Section Lay-in Hinged-Cover Type 1 with KOs, 6x6x12, Gray, Steel |
Eaton B-Line series wireway, 6" height, 12" length, 6" width, HSNK wireway, Thru holes, No knockouts, Hinged cover, NEMA 1, Steel, Hinged, ANSI 61 gray, 16 gauge |
Product Type |
12.00IN Straight Section / Ko |
Hinge Screw CVR Wireway, No Knockouts, 6X6X12 |
|
dimensions |
- |
12.0000 IN X 6.0000 IN X 6.0000 IN |
ip rating |
IP30 |
- |
Knockouts |
Yes |
- |
straight section length |
- |
12.00 In |
|
Brand |
Nvent Hoffman |
EATON B-LINE SERIES |
Manufacturers Part Number |
F66G12WK |
6612 HSNK |
|
Category Description |
STEEL WIRE WAY JUNCTION BOXES |
STEEL WIRE WAY JUNCTION BOXES |
Type |
Straight Section |
Wireway |
|
Application |
Power Distribution |
Ind Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Automation and MonitoringCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Lighting and Lightin |
Enclosure |
- |
NEMA 1, IP30 |
nema rating |
1 Indoor, electrical protection |
- |
standard |
- |
CSA C22.2.,UL Listed |