Nacogdoches |
0 |
3 |
All Stores |
|
|
|
Vendor |
Unity |
Nvent Hoffman |
Catalog Number |
6648G |
F66G48WK |
Manufacturer Number |
6648G |
F66G48WK |
Category |
Gutters & Troughs -
Nema Type 1 Wireway & Fittings
|
Gutters & Troughs -
Nema Type 1 Wireway & Fittings
|
Classification |
Steel Wire Way Junction Boxes
|
Steel Wire Way Junction Boxes
|
UNSPSC |
39131710 - Wireway
|
39131710 - Wireway
|
UPC/EAN/GTIN |
00761515102800 |
00783510529802 |
Weight per package |
20 (lbs/each) |
43.5 (lbs/each) |
Description |
6648G 6X6X48 SC Wireway
Lay-In Wireway, Gray, Ansi 61 Light Gray Powder Coated, Carbon Steel, 6 In Overall Height, 48 In Overall Length, 6 In Overall Width, 20 LB
|
F66G48WK 6X6X48 N1 HC STRT SCT
Straight Section Lay-In Hinged-Cover Type 1 With Kos, 6X6X48, Gray, Steel
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$79.49 (Each) |
$105.59 (Each) |
Carton/Reel |
$79.49 (1 Each) |
$105.59 (1 Each) |
Standard Packaging/Reel |
$158.98 (2 Each) |
$422.36 (4 Each) |
|
Cover Type |
Removable Hinged |
- |
Material |
Carbon Steel |
MILD STEEL |
|
Color |
Gray |
Gray |
Color Code |
- |
ANSI 61 |
Finish |
ANSI 61 Light Gray Powder Coated |
Powder Coated |
Style |
- |
Liftoff Cover with Knockouts |
|
Height |
6 |
6 |
Length |
48 |
- |
Overall Length |
48 in |
- |
Width |
6 |
6 |
|
Construction |
Formed From Code Gauge, Low Carbon Steel |
- |
Description |
6X6X48 SC WIREWAY |
6X6X48 N1 HC STRT SCT |
extra long description |
UNT 6648G N1 HINGED COVER WIREWAY W |
NVENT HOF F66G48WK 48.00in Straight |
Features |
- |
Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts. |
Long Description |
Lay-In Wireway, Gray, ANSI 61 Light Gray Powder Coated, Carbon Steel, 6 in Overall Height, 48 in Overall Length, 6 in Overall Width, 20 lb |
Straight Section Lay-in Hinged-Cover Type 1 with KOs, 6x6x48, Gray, Steel |
Product Type |
Lay-In Wireway |
48.00IN Straight Section / Ko |
Short Description |
NEMA 1 Screw Lay-In Wireway, 48 x 6 x 6 in |
- |
Special Features |
For protecting electrical wiring where dust, dirt, oil and water are not serious problems; All sections and fittings are fully open on one side so wires and cables can be laid in along an entire run; No pulling-through of wires or cables is required; Wireway body has mounting holes on the back; Cover is secured to the body with plated screws; Keyhole slots are furnished on the wireway cover which allow easy access to the inside without removing the screws; #10-32 x 5/16 thread forming screw; 1/2 IN, 3/4 IN |
- |
|
Enclosure Type |
Nema 1 |
- |
fitting type |
Lay-In Wireway |
- |
for use with |
Cable and Wire Junction, Distribution and Termination |
- |
ip rating |
- |
IP30 |
Knockouts |
Yes |
Yes |
Overall Height |
6 in |
- |
Overall Width |
6 in |
- |
|
|
Brand |
Unity MFG |
Nvent Hoffman |
Manufacturers Part Number |
6648G |
F66G48WK |
|
Category Description |
STEEL WIRE WAY JUNCTION BOXES |
STEEL WIRE WAY JUNCTION BOXES |
Type |
Lay-In Wireway |
Straight Section |
|
|
Application |
For Cable And Wire Junction, Distribution And Termination, Houses Runs Of Control And Power Cable |
Power Distribution |
Enclosure |
NEMA 1, IP30 |
- |
nema rating |
- |
1 Indoor, electrical protection |
standard |
C/US UL 50 And UL 870 - Type 1: Intended For Indoor Use Primarily To Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, CSA C22.2 No. 26 Certified, Type 1, IEC 60529, RoHS Compliant |