Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Sylvania |
Ge Current, A Daintree Company |
Catalog Number |
CF7DS827EC0 |
F7BX827EC0 |
Manufacturer Number |
CF7DS/827/ECO/21277 |
F7BX/827/ECO |
Category |
Fluorescent Lamps -
Integrated Non-Ballasted Lamps
|
Fluorescent Lamps -
Integrated Non-Ballasted Lamps
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101619 - Compact fluorescent CFL lamps
|
39101619 - Compact fluorescent CFL lamps
|
UPC/EAN/GTIN |
00046135212772 |
00043168975544 |
Weight per package |
0.09 (lbs/each) |
0.1 (lbs/each) |
Description |
CF7DS827EC0 7W CFL 27K 82CRI 2-Pin Base Magnetic Ballast
Dulux 7W Single Compact Fluorescent Lamp With 2 Pin Base, 2700K Color Temperature, 82 Cri, Ecologic For Use On Magnetic Ballast
|
F7BX827EC0 *Delisted* 7W 2 Pin Single Tube Biax G23 2700K CFL
Ge Ecolux®, 7 WTT, 120 V, 425 LM, 2700 KV, 82 Cri, 5.39 In Length, G23 Base, 10000 HR Average Life
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.00 (Each) |
$4.55 (Each) |
Carton/Reel |
$3.00 (1 Each) |
$4.55 (1 Each) |
Standard Packaging/Reel |
$150.00 (50 Each) |
$45.50 (10 Each) |
|
amperage rating |
Ballast Dependent |
- |
Ballast Type |
Magnetic |
- |
Current Rating |
- |
0.18 A |
Shape |
S (T4) |
- |
Voltage Rating |
- |
120 |
Wattage |
7.1 |
7 W |
|
Base Type |
- |
G23 2-Pin |
Color Rendering Index |
- |
82 |
color rendering index (cri) |
80 - 89 |
82.0 |
color temperature |
2700 |
2700 |
|
|
Description |
7W CFL 27K 82CRI 2-PIN BASE MAGNETIC BALLAST |
*DELISTED* 7W 2 PIN SINGLE TUBE BIAX G23 2700K CFL |
extra long description |
SYL CF7DS/827/ECO/21277 CF7DS827ECO |
GEL F7BX/827/ECO 97554 CFL DEVICES |
Long Description |
DULUX 7W single compact fluorescent lamp with 2 pin base, 2700K color temperature, 82 CRI, ECOLOGIC for use on magnetic ballast |
GE Ecolux®, 7 WTT, 120 V, 425 LM, 2700 KV, 82 CRI, 5.39 IN Length, G23 Base, 10000 HR Average Life |
Product Type |
CF7DS827ECO 50/CS 1/Sku |
Compact Fluorescent Lamp |
Short Description |
- |
Compact Fluorescent Lamp, 7 W, G23 2-Pin, 2700k |
Special Features |
- |
Bases are Preheat Lamps with Internal Starter |
|
average life |
10000 |
10000 |
Base |
G23 |
G23 |
Brightness (Lumens) |
- |
425 lm |
bulb shape |
- |
VLX |
lumens |
400 |
425.0;425.0 |
package quantity |
- |
100 PK |
Standards Met |
- |
TCLP Compliant |
|
Brand |
SYLVANIA |
GE Current |
Manufacturers Part Number |
CF7DS/827/ECO/21277 |
F7BX/827/ECO |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
Compact Fluorescent |
- |
|
|
Application |
Commercial/Residential |
Retail Display;Hospitality;Office;Restaurant |