Item Comparison: F96T8XLSPX412, F96T8XLSP41

Item

F96T8XLSPX412 - 59W T8 96" 4100K 85 Cri - Tungsram

F96T8XLSPX412
59W T8 96" 4100K 85 Cri

$25.43 Each

$610.32 (24 Each)

QTY:
Each
Add
F96T8XLSP41 - 59W T8 96" 4100K Single Pin Base 78 Cri Fluor Lamp - Ge Lighting

F96T8XLSP41
59W T8 96" 4100K Single Pin Base 78 Cri Fluor Lamp

$15.67 Each

$376.08 (24 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 635 51
Vendor Tungsram Ge Lighting
Catalog Number F96T8XLSPX412 F96T8XLSP41
Manufacturer Number F96T8XLSPX412 F96T8XLSP41
Category Fluorescent Lamps - Linear Fluorescent Straight La Fluorescent Lamps - Linear Fluorescent Straight La
Classification Fluorescent Fluorescent
UNSPSC 39101605 - Fluorescent lamps 39101605 - Fluorescent lamps
UPC/EAN/GTIN 00043168688703 00043168418911
Weight per package 0.93 (lbs/each) 0.93 (lbs/each)
Description F96T8XLSPX412 59W T8 96" 4100K 85 Cri
F96T8/XL/SPX41/2
F96T8XLSP41 59W T8 96" 4100K Single Pin Base 78 Cri Fluor Lamp
Ge Starcoat T8
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $25.43 (Each) $15.67 (Each)
Carton/Reel $25.43 (1 Each) $15.67 (1 Each)
Standard Packaging/Reel $610.32 (24 Each) $376.08 (24 Each)
Wattage 59 W 59 W
Base Type FA8 1-Pin -
Color Rendering Index 85 -
color rendering index (cri) 85 W 78 WTT
color temperature 4100.0 KV 4100.0 KV
Diameter 1.0 in 1.0 in
Length 96 WTT 33303013
Description 59W T8 96" 4100K 85 CRI 59W T8 96" 4100K SINGLE PIN BASE 78 CRI FLUOR LAMP
extra long description GEL F96T8/XL/SPX41/2 68870 SLIM LIN GEL F96T8/XL/SP41 41891 SLIM LINE
Long Description F96T8/XL/SPX41/2 GE Starcoat T8
Product Type 68870 Slim Line / F20 41891 Slim Line / F20
Short Description FLuorescent Lamp, FA8 1-Pin, T8, 85 CRI, 59 W -
average life 24000.0 HR 24000.0 HR
Base Single Pin (Fa8) Single Pin (Fa8)
Brightness (Lumens) 5950 lm -
bulb shape T8 -
lumens 5.950k lm 5.8k lm
package quantity 24 CA -
Brand TUNGSRAM GE Lighting
Manufacturers Part Number F96T8/XL/SPX41/2 F96T8/XL/SP41
sub brand GE® -
Category Description Fluorescent Fluorescent
Weight 0.93 lb/EA -
Application Full Wattage Full Wattage
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat