Nacogdoches |
19 |
0 |
All Stores |
|
|
|
Vendor |
Arlington |
Westinghouse Lighting |
Catalog Number |
FBRS415 |
0152511 |
Manufacturer Number |
FBRS415 |
0152511 |
Category |
Ceiling Fans (Paddle Fans) & C -
Ceiling Fan Parts & Accy.
|
Ceiling Fans (Paddle Fans) & C -
Ceiling Fan Parts & Accy.
|
Classification |
Steel Boxes & Covers
|
Ceiling Fans and Accessories
|
UNSPSC |
39121316 - Ceiling box
|
N/A
|
UPC/EAN/GTIN |
00018997722508 |
00092368515258 |
Weight per package |
1.775 (lbs/each) |
2.23 (lbs/each) |
Description |
FBRS415 Ceiling Box & Brace
Ceiling Box, Steel, 4.000 In Overall Width, 2.674 In Overall Height, 1.775 LB/Ea
|
0152511 Ceiling Fan Support Brace For New Construction
Saf-T-Bar, Metal Material, Silver, Tee Shape, 3.62 In Overall Length, 24 In Overall Width, 2.38 In Overall Height, 2.23 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$23.49 (Each) |
$18.27 (Each) |
Carton/Reel |
$234.88 (10 Each) |
$18.27 (1 Each) |
Standard Packaging/Reel |
$234.88 (10 Each) |
$219.24 (12 Each) |
|
Material |
Steel |
Metal |
Shape |
- |
Tee |
|
Color |
Silver |
Silver |
Finish |
- |
Pwt, Nckl, B/S, Slvr. |
Style |
- |
Traditional |
|
Overall Length |
- |
3.62 in |
Size |
L(2.658) x W(4.000) x H(24.00) |
- |
|
Description |
CEILING BOX & BRACE |
CEILING FAN SUPPORT BRACE FOR NEW CONSTRUCTION |
extra long description |
ARL FBRS415 CEILING BOX and BRACE |
- |
Features |
- |
The Saf-T-Bar allows you to safely install a ceiling fan or light fixture and provides secure attachment to a ceiling joist. Ideal for installation during new construction or remodel in locations where the attic is accessible. Designed for engineered truss application, the bar's end bracket has a 90-degree angle lip for easy positioning, and its square tube adds strength to the design. For added ease, the electrical box can be positioned anywhere on the bar to fit your project needs.The Saf-T-Bar features |
Long Description |
Ceiling Box, Steel, 4.000 in Overall Width, 2.674 in Overall Height, 1.775 lb/EA |
Saf-T-Bar, Metal Material, Silver, Tee Shape, 3.62 in Overall Length, 24 in Overall Width, 2.38 in Overall Height, 2.23 lb |
Product Type |
Ceiling Box and Brace |
Saf-T-Bar |
Short Description |
Ceiling Box, Steel, 2.674 in (H) |
Saf-T-Bar, Metal, 2.38 in (H) |
Special Features |
Includes Box/Bracket, Screws To Adjust Box Position |
- |
|
Category |
- |
Specialty Items |
for use with |
Fan and Fixture |
Engineered Trusses with 1-1/2 Inch Deep Box |
includes |
Box/Bracket, Screws to Adjust Box Position |
Mounting Hardware And Instructions;To Protect Inner Workings During Drywall Installationor Painting |
Knockouts |
Yes |
- |
Overall Height |
2.674 in |
2.38 in |
Overall Width |
4.000 in |
24 in |
package quantity |
1 Unit PK;10 Standard PK |
1 CT;12 PK |
Safety Rating |
- |
UL,CUL, |
Standards Met |
ECCN:EAR99 Certifications |
UL Standard |
|
Brand |
ARLINGTON |
Westinghouse Lighting |
Manufacturers Part Number |
FBRS415 |
0152511 |
|
Category Description |
STEEL BOXES & COVERS |
CEILING FANS AND ACCESSORIES |
Type |
Fan and Fixture Mounting Box |
Fixture Accents/Parts |
|
Weight |
1.775 lb/EA |
2.23 lb |
|
Application |
Fan and Fixtures |
Construction |
Mounting |
SCREW |
- |
standard |
UL and CSA |