Nacogdoches |
36 |
0 |
All Stores |
|
|
|
Vendor |
Arlington |
Arlington |
Catalog Number |
FBRS415 |
FBR423 |
Manufacturer Number |
FBRS415 |
FBR423 |
Category |
Ceiling Fans (Paddle Fans) & C -
Ceiling Fan Parts & Accy.
|
Ceiling Fans (Paddle Fans) & C -
Ceiling Fan Parts & Accy.
|
Classification |
Steel Boxes & Covers
|
Plastic Boxes
|
UNSPSC |
39121316 - Ceiling box
|
39121316 - Ceiling box
|
UPC/EAN/GTIN |
00018997722508 |
00018997523105 |
Weight per package |
1.775 (lbs/each) |
1.46 (lbs/each) |
Description |
FBRS415 Ceiling Box & Brace
Ceiling Box, Steel, 4.000 In Overall Width, 2.674 In Overall Height, 1.775 LB/Ea
|
FBR423 Fan Box
Fan Box, Plastic, Black;Silver, 4.233 In Overall Width, 2.548 In Overall Height, 1.460 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$23.49 (Each) |
$20.87 (Each) |
Carton/Reel |
$234.88 (10 Each) |
$20.87 (1 Each) |
Standard Packaging/Reel |
$234.88 (10 Each) |
$208.73 (10 Each) |
|
Material |
Plated Steel |
Plastic |
|
Color |
Silver |
Black;Silver |
|
Size |
L(2.658) x W(4.000) x H(24.00) |
L(2.548) x W(4.233) x H(24.00) |
|
Description |
CEILING BOX & BRACE |
FAN BOX |
extra long description |
ARL FBRS415 CEILING BOX and BRACE |
ARL FBR423 FAN BOX PLASTIC/STEEL |
Long Description |
Ceiling Box, Steel, 4.000 in Overall Width, 2.674 in Overall Height, 1.775 lb/EA |
Fan Box, Plastic, Black;Silver, 4.233 in Overall Width, 2.548 in Overall Height, 1.460 lb/EA |
Product Type |
Ceiling Box and Brace |
Adjustable Bracket |
Short Description |
Ceiling Box, Steel, 2.674 in (H) |
Fan Box, Plastic, 2.548 in (H) |
Special Features |
Includes Box/Bracket, Screws To Adjust Box Position |
Adjustable |
|
for use with |
Fan and Fixture |
Fan and Fixture |
includes |
Box/Bracket, Screws to Adjust Box Position |
- |
Knockouts |
Yes |
- |
media |
- |
Yes |
Overall Height |
2.674 in |
2.548 in |
Overall Width |
4.000 in |
4.233 in |
package quantity |
1 Unit PK;10 Standard PK |
1 Unit PK;10 Standard PK |
Standards Met |
ECCN:EAR99 Certifications |
ECCN:EAR99 Certifications |
|
|
Brand |
ARLINGTON |
Arlington Industries |
Manufacturers Part Number |
FBRS415 |
FBR423 |
|
Category Description |
STEEL BOXES & COVERS |
PLASTIC BOXES |
Type |
Fan and Fixture Mounting Box |
- |
|
Weight |
1.775 lb/EA |
1.460 lb/EA |
|
Application |
Fan and Fixtures |
Fan and Fixtures |
Mounting |
SCREW |
- |
standard |
UL and CSA |
UL |