Item Comparison: FC12T9CWRS, FC12T9CW

Item

FC12T9CWRS - 32W T9 12" Cir-C-Line 60 Cri Cool White Fluor - Osram Sylvania Inc.

FC12T9CWRS
32W T9 12" Cir-C-Line 60 Cri Cool White Fluor

$17.45 Each

$209.40 (12 Each)

QTY:
Each
Add
FC12T9CW - 32W T9 12" Cir-C-Line 60 Cri Cool White Fluor - Ge Traditional Lamps

FC12T9CW
32W T9 12" Cir-C-Line 60 Cri Cool White Fluor

$11.70 Each

$140.40 (12 Each)

QTY:
Each
Add
Nacogdoches 0 5
All Stores 3 31
Vendor Osram Sylvania Inc. Ge Traditional Lamps
Catalog Number FC12T9CWRS FC12T9CW
Manufacturer Number FC12T9/CW/RS FC12T9/CW
Category Fluorescent Lamps - Linear Fluorescent Circular La Fluorescent Lamps - Linear Fluorescent Circular La
Classification Fluorescent Fluorescent
UNSPSC 39101605 - Fluorescent lamps 39101605 - Fluorescent lamps
UPC/EAN/GTIN 00046135201424 00043168338905
Weight per package 8 (lbs/each) 0.75 (lbs/each)
Description FC12T9CWRS 32W T9 12" Cir-C-Line 60 Cri Cool White Fluor
Obs20142
FC12T9CW 32W T9 12" Cir-C-Line 60 Cri Cool White Fluor
Ge Garage & Basement Circline 32 Watt T9 Circline 1-Pack
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $17.45 (Each) $11.70 (Each)
Carton/Reel $17.45 (1 Each) $11.70 (1 Each)
Standard Packaging/Reel $209.40 (12 Each) $140.40 (12 Each)
Initial Intensity 1925 LUMEN -
Wattage 32 W 32.0
Base Type 4 PIN -
Color Rendering Index 62 W -
color rendering index (cri) - 60.0
color temperature - 4100.0
Color Temperature in Kelvin 4200 K -
Style COOL WHITE, INSIDE FROST, SIDE ALUMINIZED -
Diameter - 1.125
Length - 12.0
Additional Information APPLICABLE STANDARD ANSI, IEC, IES; APPLICATION COMMERCIAL/INDUSTRIAL/RESIDENTIAL LIGHTING; CONSTRUCTION STANDARD TUBE -
Commodity Description LINEAR FLUORESCENT CIRCULAR LAMPS -
Description 32W T9 12" CIR-C-LINE 60 CRI COOL WHITE FLUOR 32W T9 12" CIR-C-LINE 60 CRI COOL WHITE FLUOR
extra long description RAPID START; 32 W; 12 INCH NOMINAL LENGTH; SHAPE DESIGNATION T9; STYLE COOL WHITE, INSIDE FROST, SIDE ALUMINIZED; 4 PIN BASE; INITIAL INTENSITY 1925 LUMEN; COLOR RENDERING INDEX 62; COLOR TEMPERATURE 4200 K; LIFE 15000 HR; STANDARD PACKAGE 12; CIRCLINE BRAND; APPLICABLE STANDARD ANSI, IEC, IES; APPLICATION COMMERCIAL/INDUSTRIAL/RESIDENTIAL LIGHTING; CONSTRUCTION STANDARD TUBE GEL FC12T9/CW 33890 FLUORESCENT
Long Description OBS20142 GE garage & basement circline 32 watt T9 circline 1-pack
Product Type Linear Fluorescent Lamp 33890 Fluorescent
average life - 12000.0
Base - 4-Pin (G10q)
lumens - 1950.0
Nominal Length 12 INCH -
Brand OSRAM SYLVANIA GE Current, a Daintree company
Manufacturers Part Number FC12T9/CW/RS FC12T9/CW
Category Description Fluorescent Fluorescent
Type RAPID START -
Standard Package 51869 -
Application - Full Wattage
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat