Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
BRK |
BRK Brands/Ademco/First Alert |
Catalog Number |
FG250B |
SMI100 |
Manufacturer Number |
FG250B |
N/A |
Category |
Fire Detection & Alarm Equipt -
Smoke & Heat Detectors
|
Unassigned
|
Classification |
Smoke Detectors
|
Smoke Detectors
|
UNSPSC |
46191501 - Smoke detectors
|
-
|
UPC/EAN/GTIN |
00029054003003 |
029054022202 |
Weight per package |
0.68 (lbs/each) |
0.5 (lbs/each) |
Description |
FG250B Batt SMK Det W/Led
Carbon Monoxide Alarm With Digital Display, 85 DB @ 10 FT Sound Level, Plastic, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 4.25 In Diameter, 1.6 In Overall Height, Wall/Ceiling Mount, 4.8 Oz
|
SMI100 DC 9V Battery Smoke - Ul 217 8TH
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.24 (Each) |
$0.00 (Each) |
Carton/Reel |
$10.24 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$61.44 (6 Each) |
$0.00 (12 Each) |
|
|
Color |
White |
- |
Enclosure Material |
Plastic |
- |
|
|
Description |
BATT SMK DET W/LED |
DC 9V BATTERY SMOKE - UL 217 8TH |
extra long description |
BRK FG250B 9V Battery Smoke Alarm |
- |
Features |
Basic battery operated smoke alarm perfect for use in existing multi-family applications. |
- |
Long Description |
Carbon Monoxide Alarm with Digital Display, 85 dB @ 10 ft Sound Level, Plastic, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 4.25 in Diameter, 1.6 in Overall Height, Wall/Ceiling Mount, 4.8 oz |
- |
Product Type |
9V Battery Smoke Alarm |
- |
Short Description |
Carbon Monoxide Alarm with Digital Display, 85 dB @ 10 ft, Plastic, White, Battery |
- |
|
alarm type |
Smoke Alarm |
- |
dimensions |
5.6" diameter x 2.0" height |
- |
for use with |
Existing Multi-Family Applications |
- |
Maximum Operating Temperature |
+100 °F;+38 °C |
- |
Minimum Operating Temperature |
+40 °F;+4.4 °C |
- |
Mounting Type |
Wall/Ceiling Mount |
- |
Operating Voltage |
9V Carbon Zinc battery |
- |
Output Current |
9V Carbon Zinc battery |
- |
Overall Height |
1.6 in |
- |
package quantity |
6 PK |
- |
Sensor Type |
Ion |
- |
Sound Level |
85 dB @ 10 ft |
- |
Standards Met |
UL 217;NFPA 101 |
- |
Temperature Range |
40 to 100 |
- |
|
|
Brand |
BRK Brands/First Alert |
BRK Brands/Ademco/First Alert |
Manufacturers Part Number |
FG250B |
- |
|
Category Description |
SMOKE DETECTORS |
SMOKE DETECTORS |
Type |
SMOKE ALARM |
- |
|
|
Application |
Residential;Institutional;Hospitals;Hotels;Motels;Dormitories and Other Multi-Family Dwellings |
- |
environmental conditions |
10 percent to 90 percent relative humidity (RH) |
- |
Mounting |
mounts to wall or ceiling |
- |
standard |
UL217 |
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
Call nearest store for Item Price
|